Shop All Electromechanical Timers
Atc
385A Series Timer/Counter with Memory
Mfr # 385A-500-Q50-PX
Zoro # G309227143
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atc
- MFR # 385A-500-Q50-PX
- Zoro # G309227143
- Country of Origin United States
- Category Electromechanical Timers
Description
n the timer mode, the 385 can be programmed to cover the overall span of 0.01 SEC to 999 HR in nine ranges, and can be programmed to time in Hours:Minutes and Minutes:Seconds. In the counter mode, it can cover the overall span of 1 to 99,900 counts in two ranges.MULTIPLE RELAY ACTIONS: The relationship between the 385's two DPDT relays, Relay 1 and Relay 2 can be programmed for any of the four modes of operation to satisfy virtually any control scheme.MULTIPLE STARTING OPTIONS: The 385 can be easily programmed to start with a momentary or sustained start signal. The start signal can also be set for a voltage or no voltage starting condition.NEW TIMING AND COUNTING MODES: The 385 has two new modes of operation. The flip-flop timer/counter with batch, which can be pro-grammed to function as a flip-flop that will stop after a certain number of cycles or a time span. The other new flip-flop function is a standard flip-flop with a programmable dwell between the relays.DISPLAY: The display is an LED dual display which can be programmed to run UP to or DOWN from the set point. The lower display shows the preset selected to view and the upper display shows the cycle progress.NON-VOLATILE MEMORY: The 385 retains its entire program and preset time/count periods even when there is a loss of power. No batteries are required.REAL-TIME COMPUTATIONS: The 385's microcomputer instantly recom-putes time/count-out when there is a change in the set point during a cycle. This allows you to shorten a cycle without loss of accuracy.COMPACT, PLUG-IN AND DUST-TIGHT: Packaged in a 72mm2 DIN housing, the 385 takes 40% less panel space than conventional timers. A true plug-in design, it can be replaced in seconds without disturbing housing or wiring. Fully gasketed and sealed, it is dust tight in panel mounted installations. SETUP: Setup of the 385 is accomplished using 16 DIP switches which are located inside the unit. These DIP switches give a visual indication of how the Controller is setup, and eliminates the use of complex programming codes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Solid, Green Painted Steel (FS-200 GR 18.00)
- SOUTHWIRE 12/2 Landscape Cord 500 ft. BK (55213402)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 4-6.3Amp IEC (GV2RT10)
- SQUARE D Operating Mechanism 600Vac 400Amp Nema (9421LL1)
- ATC 304E Percentage Timer (304E-007-A-00-P-X)
- ATC 385AR Series 1/16 DIN Timer Counter (385AR-100-T5X)
- ATC 305E Motor-Driven Analog Reset Timer (305E-016-A-1-0-P-X)
- ATC Multifunction Timer-Counter (5708A)
- ATC 425AR Digital Timer (425AR-100-T5X)
- ATC 407C 1/16 DIN Multimode Timer (407C-100-F-3-X)
- ATC 365C Long-Ranger Computing Timer (365C-300-N30-PX)
- Atc Electromechanical Timers