Shop All Electromechanical Timers
Atc
365M Long-Ranger Computing Timer with Memory
Mfr # 365M-300-Q30-PX
Zoro # G109227176
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atc
- MFR # 365M-300-Q30-PX
- Zoro # G109227176
- Country of Origin United States
- Category Electromechanical Timers
Description
Packaged in a 72mm2 DIN housing, the ATC 365M is a true plug-in timer that can be replaced in seconds without disturbing the mounting housing or field wiring. Machine and process downtime is kept to a minimum. The 365M is also fully gasketed and O-ring sealed to be dust tight.WIDE RANGE: Each 365M timer covers the overall span of 0.01 Sec. to 999 Hrs., in nine switch-selectable ranges of 9.99, 99.9, or 999 Sec, Min, or Hrs.EASY-TO-ADJUST PRESET: ATC's unique three rotary switches for easy setting and adjustment of the preset time is an industry standard. The switches can be adjusted anytime, even during a timing cycle. The timer is constantly scanning the preset setting and instantlyre-computes the time cycle if a preset change is detected. This is especially valuable in the Timedown mode allowing you to shorten or abort the current time cycle without the removal of power.SELF-CALIBRATING: The microprocessor automatically calibrates the timer for 50 or 60Hz power operation, there are no switches or jumpers to set.PROGRAMMABLE DISPLAY: An internal DIP switch can be set for Timeup or Timedown and Stop display operation on the Arrangement 30 model. The Arrangement 50 model can be set for Timeup or Timedown and go. There is a horizontal timing bar which appears to the right of the display and blinks once per second during timing and rapidly at time-out. At left, a timed-out symbol blinks after time-out indicating when the magnetic delayed relay is latched.MAGNETIC LATCH RELAY: The 365M utilizes a unique magnetic latch delayed relay which energizes, latches, at time-out. Once latched it will not unlatch even with power removed or the unit is unplugged from the housing. It will only unlatch when power is momentarily applied to the Reset, terminal 16.NON-VOLATILE MEMORY: An EEPROM memory chip to retain the time value during a loss of power and continues timing when power is restored. No battery is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Black Box Connect Cat5E 100 Mhz Ethernet Patch Cable Utp Pvc Snagless (CAT5EPC-020-BL)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG6)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- ATC 655 Series Panel Mounted Digital Timer (655-8-4000)
- ATC 365C Long-Ranger Computing Timer (365C-300-N30-PX)
- ATC 304G Solid-State Percentage Timer (304G-004-Q-00-XX)
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-5000)
- ATC Model 328E Multi-Range Multi-Function Timer (328E-200-F-10-XX)
- ATC 400 Series Interval Timer (400-07-A)
- INTERMATIC Electromechanical Timer, Water Heater (WH-40)
- Atc Timers