Shop All Electromechanical Timers
Atc
353C Series Shawnee II Digital Programmable Timer
Mfr # 353C-346-B30-PX
Zoro # G009227184
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atc
- MFR # 353C-346-B30-PX
- Zoro # G009227184
- Country of Origin United States
- Category Electromechanical Timers
Description
A compact version of the versatile 333 Timer, the ATC 353B is its exact functional duplicate. Packaged in a 72mm2 DIN-Size housing, it occupies 40% less panel space and costs proportionately less. Modern production and assembly techniques have all but eliminated hand wiring, enhancing the reliability and life expectancy of the 353B.CONTROL VERSATILITY: The 353B operates either as a repeat cycle pulse generator or in single-cycle interval or delayed mode. You choose the kind of control action you want by installing jumpers on the terminal block. It also provides a choice of control output. Choose a standard plug-in SPDT relay or optional SPST solid-state switch module plus an independent-24VDC output signal at Terminal 16.COMPUTER TESTED RELIABILITY: The solid-state 353B is manufactured from a series of computer-tested plug-in circuit boards and assembled virtually without hand wiring. Because it has no moving parts in its logic circuits, its life expectancy is practically unlimited. Even the load relay - the 353B's only significant mechanical component - has a life expectancy of 100,000,000 operations no load, while the optional solid-state switch module has virtually unlimited life expectancy. As a result, the 353B achieves an overall reliability that surpasses even the high level achieved by previous Shawnee timers.SAVE 40% IN PANEL SPACE AND COST: Packaged in a 72mm2 DIN-size housing, the 353B occupies 40% less panel space than previous IC timers. Modern production and assembly techniques have substantially reduced manufacturing costs and resulted in a 45% cost saving.WIDE RANGE: Each Shawnee II 353B timer covers the overall span of 0.01 sec to 999.9 min in four field-convertible ranges.EASY TO SET: The Shawnee timer is easily and accurately set even with work gloves on. Push any of its four toggle levers in any sequence until the number you want appears above it. You can decrease as well as increase each number by pushing the levers up or down. You can change the setting at any time, even during a cycle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Power Supply Cord, 10ft, Black, NEMA 1, PK4 (18340008)
- KEYENCE Set 12-24V-Dc Photoelectric Sensor (PZ2-51)
- TEMPCO Temp Controller, Analog, J, 90-264V (TEC57401)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- ATC 365C Long-Ranger Computing Timer (365C-300-Q50-PX)
- ATC 365C Long-Ranger Computing Timer (365C-300-N30-PX)
- ATC 409B Series 1/16 DIN Push Button Timer (409B-500-F-2-X)
- ATC Multifunction Timer-Counter (5708A)
- ATC 385A Series Timer/Counter with Memory (385A-500-Q50-PX)
- ATC 304E Percentage Timer (304E-007-A-00-X-X)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T174)
- Atc Timers