Shop All Time Delay Relays
Atc
329A Economical Time Delay Relay
Mfr # 329A-364-Q-1-X
Zoro # G509227233
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atc
- MFR # 329A-364-Q-1-X
- Zoro # G509227233
- Country of Origin United States
- Category Time Delay Relays
Description
The most economical Solid-State TDR offered from ATC, the 329A on-delay TDR with plug-in base maintains excellent repeat accuracy despite wide voltage and temperature variations. A choice of eight fixed ranges are available from 0.3 seconds to 3 minutes.Price/Performance Value: The economical 329A is the lowest cost TDR ever offered by ATC. Ruggedly designed into a 36 x 36 mm housing, the 329A On-Delay TDR combines both highly accurate and repeatable timing with industrial quality that is usually found in only the more expensive timers.Choice of Ranges: The 329A is offered in a choice of eight different fixed ranges between 0.3 seconds to 3.0 minutes to permit optimum setting accuracy. The dial face clearly displays the range.Designed for Industrial Service: The 329A incorporates features designed to ensure a long trouble-free life expectancy, even in difficult industrial environments: high impact resistant housing with octal plug-in base that is easily surface/DIN or panel mounted; a DPDT 5 amp relay rated for 10 million operations at no load; and an oscillator-based timing circuit for high accuracy even with changes in temperature and voltage.High Accuracy: The 329A's timing circuit is not a simple RC circuit, but it utilizes the sophistication of a proprietary integrated circuit that includes counting technology along with a stable oscillator to provide repeatable time delays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52PM9W2J)
- RACO EMT Set Screw Connector, Steel (2160)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, Ivory (21254HI)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-Q-2-X)
- ATC 319E Plug-In Adjustable AC/DC Time Delay Relay (319E-030-F-1-C)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-T-2-X)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-200-T-2-X)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-200-Q-2-X)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-R-2-X)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-10)
- Atc Time Delay Relays