Shop All Electromechanical Timers
Atc
322B Motor-Driven Analog Reset Timer
Mfr # 322B-056-A-1-2-CS
Zoro # G209227168
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atc
- MFR # 322B-056-A-1-2-CS
- Zoro # G209227168
- Country of Origin United States
- Category Electromechanical Timers
Description
A Dial-Adjustable TDR with cycle progress indication, the ATC 322B can also be used as a low-cost automatic reset timer for a wide range of interval, delay and pulse timing functions, in either ON-delay or OFF-delay operation.PRICE/PERFORMANCE VALUE: Although it is priced like a TDR, the 322B provides the versatile timing functions and features of much more expensive automatic reset timers.INSTANTANEOUS AND DELAYED LOAD SWITCHES: Because the standard 322B includes an instantaneous switch as well as two delayed switches, it can be used in the On-Delay mode for interval and/or delayed control, with either a momentary or sustained start signal. All three switches are mounted on a sliding deck which facilitates replacement and maintenance.SURFACE OR FLUSH MOUNT: The 322B is provided with hardware for surface mounting or, if desired, flush mounting through a single 15/16 in. OD cutout in a 1/8 in. panel.CYCLE PROGRESS INDICATION: A pointer in the dial knob rotates during the cycle, continuously showing the time remaining until time-out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- METRA ELECTRONICS ATC FUSE 15 AMP, PK 25 (ATC15-25)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-30)
- ATC 305E Motor-Driven Analog Reset Timer (305E-015-A-1-0-P-X)
- ATC 400 Series Interval Timer (400-07-A)
- ATC 365C Long-Ranger Computing Timer (365C-300-R30-PX)
- ATC 652 Series Multi-Function Multi-Range Timer (652-8-4000)
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-4000)
- ATC 304E Percentage Timer (304E-007-A-00-X-X)
- INTERMATIC Electromechanical Timer, 24 hr, 2 Poles, DPST-NO, 208 to 277V AC, 40 A, NEMA 1, Steel, Gray Enamel (T104)
- Atc Timers