Shop All Electromechanical Timers
Atc
322B Motor-Driven Analog Reset Timer
Mfr # 322B-005-A-1-2-CS
Zoro # G909227130
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atc
- MFR # 322B-005-A-1-2-CS
- Zoro # G909227130
- Country of Origin United States
- Category Electromechanical Timers
Description
A Dial-Adjustable TDR with cycle progress indication, the ATC 322B can also be used as a low-cost automatic reset timer for a wide range of interval, delay and pulse timing functions, in either ON-delay or OFF-delay operation.PRICE/PERFORMANCE VALUE: Although it is priced like a TDR, the 322B provides the versatile timing functions and features of much more expensive automatic reset timers.INSTANTANEOUS AND DELAYED LOAD SWITCHES: Because the standard 322B includes an instantaneous switch as well as two delayed switches, it can be used in the On-Delay mode for interval and/or delayed control, with either a momentary or sustained start signal. All three switches are mounted on a sliding deck which facilitates replacement and maintenance.SURFACE OR FLUSH MOUNT: The 322B is provided with hardware for surface mounting or, if desired, flush mounting through a single 15/16 in. OD cutout in a 1/8 in. panel.CYCLE PROGRESS INDICATION: A pointer in the dial knob rotates during the cycle, continuously showing the time remaining until time-out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-454)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED M16x1.5 Bridge Rectifier (7000-29521-0000000)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5)
- ATC 305E Motor-Driven Analog Reset Timer (305E-016-A-1-0-P-X)
- ATC 409B Series 1/16 DIN Push Button Timer (409B-500-F-2-X)
- ATC 407C 1/16 DIN Multimode Timer (407C-100-F-3-X)
- ATC Multifunction Timer-Counter (5708A)
- ATC 409B Series 1/16 DIN Push Button Timer (409B-100-F-2-X)
- ATC 365C Long-Ranger Computing Timer (365C-300-R30-PX)
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Poles (T171)
- Atc Electromechanical Timers