Atc

319E Plug-In Adjustable AC/DC Time Delay Relay


product price: $170.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

An economical solid-state TDR with octal plug-in base, the ATC 319 maintains excellent repeat accuracy despite wide voltage and temperature variations, even after long periods of down-time. One model has five dial-selected adjustable ranges and provides any timing period between 0.02 SEC and 30 MIN; Lower-cost models incorporate three dials elected ranges or a single adjustable range.Wide Choice of Ranges: In addition to the short ranges expected of an electronic TDR, the 319E is also available with ranges as long as 100 minutes, for AC or DC operation. An unusually versatile model, the 319E five ranger has five dial-selected ranges-from 0.3 sec to 30 min-and provides any dial-adjustable timing period between 0.02 seconds and 30 minutes; 1, 10 and 100 sec and 10 and 100 min. A single 319E model thus accommodates the needs of a wide range of applications, allowing the user to select-easily and precisely-an appropriate range to permit optimum setting accuracy. The dial face automatically displays the selected range. The 319 offers a choice of five dial-adjustable fixed ranges between 1 sec. and 30 sec.CYCLE PROGRESS INDICATION-MODEL 319E: All options incorporate a light-emitting diode LED which is on during the time cycle, off at the end of timing. The 5-range option also includes a second LED which separately indicates the status of the output relay: on when energized, off when de-energized.HIGH ACCURACY: The 319's timing circuit is not subject to the large plus error that plagues many electronic TDRs after long periods of down-time: it maintains rated accuracy regardless of reset time variations, provided that there is at least 0.1 sec between cycles for Model 319E. All models hold unusually high repeat accuracy in the face of wide voltage and temperature swings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.