Shop All Electromechanical Timers
Atc
305E Motor-Driven Analog Reset Timer
Mfr # 305E-017-A-1-0-P-X
Zoro # G409227142
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atc
- MFR # 305E-017-A-1-0-P-X
- Zoro # G409227142
- Country of Origin United States
- Category Electromechanical Timers
Description
The 305E provides delay, interval or pulse timing function for up to 7 load circuits through two instantaneous and two delayed switches. It features a plug-in design and cycle progress indication.HIGHEST ACCURACY: Because of its exclusive infinite engagement clutch, the 305 has a repeat accuracy of 0.2%, highest of any timer in its class.PLUG-IN AND DUST-TIGHT DESIGN: By virtue of its true plug-in design, the body of a 305E can be replaced in seconds without disturbing the housing or disconnecting the wiring. Its gasketed dial assembly forms a dust-tight seal against the housing, whether panel or surface-mounted.FASTEST RESET: All 305 timers reset to a full-scale setting within 0.1 second, proportionately faster for shorter settings.CIRCUIT FLEXIBILITY: All the contacts of its two instantaneous and two delayed load switches are externally accessible at a 14 point terminal block.LONGEST LIFE: With an average mechanical life expectancy of over 5,000,000 operations before the first failure, the 305E is the leader in its class.PILOT LIGHT: A built-in pilot light indicates that the timer is running.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 10/3 3-Outlet Lighted Extension Cord SJTW (1XUR3)
- EATON Molded Case Circuit Breaker, EHD Series 80A, 3 Pole, 480V AC (EHD3080)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C883)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3B)
- ATC 304C Percentage Timer (304C-004-A-00-X-X)
- ATC 385A Series Timer/Counter with Memory (385A-500-Q50-PX)
- ATC 407C 1/16 DIN Multimode Timer (407C-100-F-3-X)
- ATC 425AR Digital Timer (425AR-100-T5X)
- ATC 655 Series Panel Mounted Digital Timer (655-8-4000)
- ATC 305E Motor-Driven Analog Reset Timer (305E-011-A-1-0-P-X)
- WOODS Timer Outdoor 24 Hr Mechanical 3-C (50013WD)
- Atc Timers