Shop All Electromechanical Timers
Atc
305E Motor-Driven Analog Reset Timer
Mfr # 305E-016-A-2-0-P-X
Zoro # G509227172
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atc
- MFR # 305E-016-A-2-0-P-X
- Zoro # G509227172
- Country of Origin United States
- Category Electromechanical Timers
Description
The 305E provides delay, interval or pulse timing function for up to 7 load circuits through two instantaneous and two delayed switches. It features a plug-in design and cycle progress indication.HIGHEST ACCURACY: Because of its exclusive infinite engagement clutch, the 305 has a repeat accuracy of 0.2%, highest of any timer in its class.PLUG-IN AND DUST-TIGHT DESIGN: By virtue of its true plug-in design, the body of a 305E can be replaced in seconds without disturbing the housing or disconnecting the wiring. Its gasketed dial assembly forms a dust-tight seal against the housing, whether panel or surface-mounted.FASTEST RESET: All 305 timers reset to a full-scale setting within 0.1 second, proportionately faster for shorter settings.CIRCUIT FLEXIBILITY: All the contacts of its two instantaneous and two delayed load switches are externally accessible at a 14 point terminal block.LONGEST LIFE: With an average mechanical life expectancy of over 5,000,000 operations before the first failure, the 305E is the leader in its class.PILOT LIGHT: A built-in pilot light indicates that the timer is running.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 50#, 6", Natural, PK1000 (CT650)
- QUAZITE Underground Enclosure Cover, Blank Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0009)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 12A, 250V AC, Non-Indicating, 10kA at 125V AC (FNM-12)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-006)
- ATC 385AR Series 1/16 DIN Timer Counter (385AR-100-T5X)
- ATC 304E Percentage Timer (304E-007-A-00-X-X)
- ATC 655 Series Panel Mounted Digital Timer (655-8-4000)
- ATC Multifunction Timer-Counter (5708A)
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-5000)
- ATC 365C Long-Ranger Computing Timer (365C-300-N30-PX)
- INTERMATIC Indoor Timer with Removable Trippers 125 V White (TN111K)
- Atc Timers