Shop All Electromechanical Timers
Atc
305E Motor-Driven Analog Reset Timer
Mfr # 305E-015-A-1-0-P-X
Zoro # G909227147
product price: $964.99
/ea
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atc
- MFR # 305E-015-A-1-0-P-X
- Zoro # G909227147
- Country of Origin United States
- Category Electromechanical Timers
Description
The 305E provides delay, interval or pulse timing function for up to 7 load circuits through two instantaneous and two delayed switches. It features a plug-in design and cycle progress indication.HIGHEST ACCURACY: Because of its exclusive infinite engagement clutch, the 305 has a repeat accuracy of 0.2%, highest of any timer in its class.PLUG-IN AND DUST-TIGHT DESIGN: By virtue of its true plug-in design, the body of a 305E can be replaced in seconds without disturbing the housing or disconnecting the wiring. Its gasketed dial assembly forms a dust-tight seal against the housing, whether panel or surface-mounted.FASTEST RESET: All 305 timers reset to a full-scale setting within 0.1 second, proportionately faster for shorter settings.CIRCUIT FLEXIBILITY: All the contacts of its two instantaneous and two delayed load switches are externally accessible at a 14 point terminal block.LONGEST LIFE: With an average mechanical life expectancy of over 5,000,000 operations before the first failure, the 305E is the leader in its class.PILOT LIGHT: A built-in pilot light indicates that the timer is running.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A (LC1D183BD)
- HALEX Conduit Chase Nipple, 1 in Threaded, 1.53 in OD, Zinc (90703)
- INTERMATIC Photo Control Receptacle Mount Only (K121)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 15A, 1 Pole, 120V AC (BD1515)
- ATC Model 328E Multi-Range Multi-Function Timer (328E-200-F-10-XX)
- ATC 304E Percentage Timer (304E-004-A-00-X-X)
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-4000)
- ATC 305E Motor-Driven Analog Reset Timer (305E-016-A-1-0-P-X)
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-5000)
- ATC 304C Percentage Timer (304C-004-A-00-X-X)
- INTERMATIC Electromechanical Timer, Multi Operation (T1905E)
- Atc Electromechanical Timers