Shop All Electromechanical Timers
Atc
305E Motor-Driven Analog Reset Timer
Mfr # 305E-007-A-1-0-P-X
Zoro # G809227179
product price: $820.99
/ea
Free Shipping & Returns
$820.99
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
- Brand Atc
- MFR # 305E-007-A-1-0-P-X
- Zoro # G809227179
- Country of Origin United States
- Category Electromechanical Timers
Description
The 305E provides delay, interval or pulse timing function for up to 7 load circuits through two instantaneous and two delayed switches. It features a plug-in design and cycle progress indication.HIGHEST ACCURACY: Because of its exclusive infinite engagement clutch, the 305 has a repeat accuracy of 0.2%, highest of any timer in its class.PLUG-IN AND DUST-TIGHT DESIGN: By virtue of its true plug-in design, the body of a 305E can be replaced in seconds without disturbing the housing or disconnecting the wiring. Its gasketed dial assembly forms a dust-tight seal against the housing, whether panel or surface-mounted.FASTEST RESET: All 305 timers reset to a full-scale setting within 0.1 second, proportionately faster for shorter settings.CIRCUIT FLEXIBILITY: All the contacts of its two instantaneous and two delayed load switches are externally accessible at a 14 point terminal block.LONGEST LIFE: With an average mechanical life expectancy of over 5,000,000 operations before the first failure, the 305E is the leader in its class.PILOT LIGHT: A built-in pilot light indicates that the timer is running.
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
- SQUARE D 120VAC Reversing Hoist Contactor 3P (8965RO10V02)
- EATON WIRING DEVICES Switch Toggle Lt Almond 20A (CS120LA)
- ABB Conduit Fitting, 90 Deg, Insul, 3/8 In (3130-TB)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-101)
- ATC 655 Series Panel Mounted Digital Timer (655-8-4000)
- ATC 304G Solid-State Percentage Timer (304G-004-Q-00-XX)
- ATC 0-60Min 120V-AC Timer (305E017A20PX)
- ATC 305E Motor-Driven Analog Reset Timer (305E-016-A-1-0-P-X)
- ATC 400 Series Interval Timer (400-07-A)
- ATC 385AR Series 1/16 DIN Timer Counter (385AR-100-T5X)
- BORG Electromechanical Timer, 48 Max Cycle (TA-4150)
- Atc Timers