Shop All Electromechanical Timers
Atc
304GX Solid-State Percentage Timer with Memory
Mfr # 304GX-400-Q-00-XX
Zoro # G309227136
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atc
- MFR # 304GX-400-Q-00-XX
- Zoro # G309227136
- Country of Origin Taiwan, Province of China
- Category Electromechanical Timers
Description
The 304GX operates like the 304G, only with cycle progress memory and a latching relay. The 304GX saves progress when power is removed, and will resume timing when power is reapplied. The relay only changes state when the cycle reaches the set point or the end of the cycle.CONTACTS: The relay contact is capable of switching 10 A to a resistive 120 VAC or 30 VDC load. It is capable of driving a 1/3 HP load at 120 VAC.CYCLE PROGRESS INDICATION: The 304GX has a pilot light that is on solid during the relay off time. It blinks at a faster rate during the relay on time: once every 3.2 seconds during the first 10% of the cycle, twice during the second 25% and so on.HIGH ACCURACY: The 304GX's timing circuit is not a simple RC circuit. It utilizes the microprocessor that includes counting technology along with a stable crystal oscillator to provide repeatable time delays.CONVENIENT ADJUSTMENT: Graduated in easily read 1% increments, the 304GX provides continuous adjustment of on time between 5 and 95%.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (RC10-8FL)
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEF2)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT209)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Black (DRS20BLKTR)
- ATC Multifunction Timer-Counter (5708A)
- ATC 305E Motor-Driven Analog Reset Timer (305E-015-A-1-0-P-X)
- ATC 409B Series 1/16 DIN Push Button Timer (409B-500-F-2-X)
- ATC 305E Motor-Driven Analog Reset Timer (305E-016-A-1-0-P-X)
- ATC 304E Percentage Timer (304E-004-A-00-X-X)
- ATC 365C Long-Ranger Computing Timer (365C-300-Q50-PX)
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7401BC)
- Atc Timers