Shop All Electromechanical Timers
Atc
304GX Solid-State Percentage Timer with Memory
Mfr # 304GX-007-Q-00-XX
Zoro # G509227127
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atc
- MFR # 304GX-007-Q-00-XX
- Zoro # G509227127
- Country of Origin Multiple
- Category Electromechanical Timers
Description
The 304GX operates like the 304G, only with cycle progress memory and a latching relay. The 304GX saves progress when power is removed, and will resume timing when power is reapplied. The relay only changes state when the cycle reaches the set point or the end of the cycle.CONTACTS: The relay contact is capable of switching 10 A to a resistive 120 VAC or 30 VDC load. It is capable of driving a 1/3 HP load at 120 VAC.CYCLE PROGRESS INDICATION: The 304GX has a pilot light that is on solid during the relay off time. It blinks at a faster rate during the relay on time: once every 3.2 seconds during the first 10% of the cycle, twice during the second 25% and so on.HIGH ACCURACY: The 304GX's timing circuit is not a simple RC circuit. It utilizes the microprocessor that includes counting technology along with a stable crystal oscillator to provide repeatable time delays.CONVENIENT ADJUSTMENT: Graduated in easily read 1% increments, the 304GX provides continuous adjustment of on time between 5 and 95%.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 110V IEC Magnetic Contactor (LX1D6F7)
- PANDUIT Duct Seal Compound, 1lb (DS1)
- ANVIL Beam Clamp, Rod Sz 3/4", Zinc Plated (0500303037)
- IGUS Cable Carrier, E2 Micro E2-10, 10X28mm, 6ft (E2-10-10-028-0)
- ATC 409B Series 1/16 DIN Push Button Timer (409B-500-F-2-X)
- ATC 425AR Digital Timer (425AR-100-T5X)
- ATC 400 Series Interval Timer (400-07-A)
- ATC 304E Percentage Timer (304E-007-A-00-X-X)
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-5000)
- ATC Model 328E Multi-Range Multi-Function Timer (328E-200-F-10-XX)
- DIEHL Digital Timer, 24/7,120VAC, 50/60 Hz (18842-027)
- Atc Electromechanical Timers