Shop All Electromechanical Timers
Atc
304GX Solid-State Percentage Timer with Memory
Mfr # 304GX-004-Q-00-XX
Zoro # G209227113
product price: $206.99
/ea
Free Shipping & Returns
$206.99
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
- Brand Atc
- MFR # 304GX-004-Q-00-XX
- Zoro # G209227113
- Country of Origin Multiple
- Category Electromechanical Timers
Description
The 304GX operates like the 304G, only with cycle progress memory and a latching relay. The 304GX saves progress when power is removed, and will resume timing when power is reapplied. The relay only changes state when the cycle reaches the set point or the end of the cycle.CONTACTS: The relay contact is capable of switching 10 A to a resistive 120 VAC or 30 VDC load. It is capable of driving a 1/3 HP load at 120 VAC.CYCLE PROGRESS INDICATION: The 304GX has a pilot light that is on solid during the relay off time. It blinks at a faster rate during the relay on time: once every 3.2 seconds during the first 10% of the cycle, twice during the second 25% and so on.HIGH ACCURACY: The 304GX's timing circuit is not a simple RC circuit. It utilizes the microprocessor that includes counting technology along with a stable crystal oscillator to provide repeatable time delays.CONVENIENT ADJUSTMENT: Graduated in easily read 1% increments, the 304GX provides continuous adjustment of on time between 5 and 95%.
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
- ELECTRIDUCT Brain Desktop Data and Power Hub (TL-CTGUN-M)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ7)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LR (ERLR75)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (BP/T-20)
- ATC 305E Motor-Driven Analog Reset Timer (305E-015-A-1-0-P-X)
- ATC 365C Long-Ranger Computing Timer (365C-300-Q50-PX)
- ATC 304C Percentage Timer (304C-006-B-00-X-X)
- ATC 400 Series Interval Timer (400-07-A)
- ATC 385AR Series 1/16 DIN Timer Counter (385AR-100-T5X)
- ATC 409B Series 1/16 DIN Push Button Timer (409B-500-F-2-X)
- ATC 407C 1/16 DIN Multimode Timer (407C-100-F-3-X)
- Atc Electromechanical Timers