Shop All Electromechanical Timers
Atc
304C Percentage Timer
Mfr # 304C-004-A-00-X-X
Zoro # G709227118
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atc
- MFR # 304C-004-A-00-X-X
- Zoro # G709227118
- Country of Origin United States
- Category Electromechanical Timers
Description
Easily the most rugged and dependable of industrial percentage timers, the ATC 304 incorporates heavy-duty contacts that are capable of switching loads as large as 4.6 KW directly.LARGE CONTACTS: Self-cleaning silver contacts are 3/8 inch in diameter, larger than in any other make of percentage timer. They easily provide 1,000,000 operations at the full rated load of 25 A non plug-in models.RUGGED AND TROUBLE-FREE: Every component of the 304 has been refined and improved over the years to provide dependable operation for at least 3,000,000 cycles. Its classic simplicity of design makes it virtually trouble-free.CONVENIENT ADJUSTMENT: Graduated in easily read 1% increments, the 304 provides continuous adjustment of on time between 5 and 95%. It also switches the load off continuously when the pointer is set below 3%; and on continuously, when the pointer is set above 98%.TYPICAL APPLICATIONS: Ideal for controlling wattage input to electrically heated equipment, the 304 non-plug-in models can pulse loads up to 4.6 KW directly through the SPST load switch; the plug-in models can switch up to 2.3 KW loads directly.The 304 can be used with other types of electrical equipment to control the ratio of on time and off time in a fixed time cycle. In many types of ratio and cascade control systems, the 304 provides rate-of-rise set point drive control; special dial calibrations are available for this application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR8)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- ALLEN BRADLEY SENSAGUARD NON-CONTACT ACTUATOR SWITCH PARTS AND ACCESSORY (440N-Z18PTB)
- ATC 305E Motor-Driven Analog Reset Timer (305E-011-A-1-0-P-X)
- ATC 385AR Series 1/16 DIN Timer Counter (385AR-100-T5X)
- ATC Multifunction Timer-Counter (5708A)
- ATC 365C Long-Ranger Computing Timer (365C-300-N30-PX)
- ATC 425AR Digital Timer (425AR-100-T5X)
- ATC 305E Motor-Driven Analog Reset Timer (305E-015-A-1-0-P-X)
- ATC 304E Percentage Timer (304E-007-A-00-P-X)
- Atc Electromechanical Timers