A.T. Cross

A.T. Cross 250105 Classic Century Ballpoint Pen and Pencil Set Black/23 Kt. Gold Accents


product price: $113.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand A.T. Cross
  • MFR # 250105
  • Zoro # G904112097
  • UPC #
    73228000039
  • Country of Origin China
  • Category Pens

Description

Write with style; choose the quintessential Cross pen and pencil set. Meticulously balanced for writing comfort. Retractable pen features a smooth medium point writing action. Mechanical pencil features a precision no-slip lead advance system. Attractive durable case makes it a wonderful gift.
  • Pen Set Type: Pen/Pencil Set.
  • Global Product Type: Pen Sets-Pen/Pencil Set.
  • Ink Color(s): Black.
  • Barrel Color(s): Classic Black With 23 Kt Gold-Plated Accents.
  • Refillable: Yes.
  • Special Packaging: Gift Box.
  • Lead Diameter: 0.5 mm.
  • Pen Type: Ballpoint.
  • Point Type: Medium.
  • Tip Type: Conical.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.