Shop All Planners
At-A-Glance
WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 24 x 18
Mfr # AW502028
Zoro # G4062245
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refills No
- Style Repositionable Self-Adhesive Strip
- Sheet Size 24 x 18
- Format Monthly
- Weight 0.966 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # AW502028
- Zoro # G4062245
- UPC # 38576096882
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 24 x 18 |
Details
Refills | No |
Style | Repositionable Self-Adhesive Strip |
Format | Monthly |
Weight | 0.966 lbs |
Color | Gray/White/Orange |
Includes | (1) Dry Erase Marker; (1) Three-Year Reference Calendar Strip |
Sheet Color | White/Gray/Orange |
Dated/Undated | Undated |
Page Format | One Month per Page |
Description
AT-A-GLANCE® WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 24 x 18
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Binding Spines, Medium, Black, PK100 (2515701)
- QUARTET EnduraGlide Dry Erase Marker, Broad Chisel Tip, Assorted Colors, PK4 PK (5001MA)
- ZORO SELECT 30" x 20" Open Poly Bags, 3 mil, Clear (5DHK2)
- ELECTRIDUCT UV Rated Wire Loom - 1/2" x 50 ft- Black (WL-ED-UV-050-50-BK)
- AT-A-GLANCE Beautiful Day Lavender Monthly Planner (AT464338)
- AT-A-GLANCE Surface, Dryers, Month, 12X18 (AAGAW402028)
- AT-A-GLANCE Monthly Planner, 11 x 8 7/8, Winestone, 2020-2021 (7026050)
- AT-A-GLANCE Planner, Monthly, 8-1/4 x 10-7/8in, Black (AAG7695005)
- AT-A-GLANCE Book, Appt, Daily, 4Prsn, Undtd (AAG8031005)
- AT-A-GLANCE Calendar, Deskpad, Easy Read (AAGSKLP2432)
- BLUELINE Planner, 8-1/2 x 11", Polypropylene (CB950V.BLK)
- At-A-Glance Planners