Shop All Planners
At-A-Glance
Vertical/Horizontal Erasable Wall Planner, 32 x 48, 2020
Mfr # A1152
Zoro # G4061931
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refills No
- Sheet Size 32 x 48
- Format Yearly
- Weight 1.49 lbs
- Color White/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # A1152
- Zoro # G4061931
- UPC # 38576365100
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 32 x 48 |
Details
Refills | No |
Format | Yearly |
Weight | 1.49 lbs |
Color | White/Blue |
Includes | (1) Black Wet Erase Marker; (1) Red Wet Erase Marker |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Dated/Undated | Dated |
Page Format | Horizontal;Vertical |
Description
AT-A-GLANCE® Vertical/Horizontal Erasable Wall Planner, 32 x 48, 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, Painted Bor, PK80 (2013188)
- UNIVERSAL 1-1/3" x 4" White Permanent Label, Pk1400 (UNV80106)
- BEST-RITE 48"x144" Magnetic Porcelain Whiteboard, Black Frame (2028M)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, Bamboo (2Pk) (M9550-1729-25)
- AT-A-GLANCE AT-A-GLANCE® WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 18 x 12 (AW402028)
- AT-A-GLANCE Book, Appt, Daily, 4Prsn, 8X11 (AAG7082205)
- AT-A-GLANCE Book, Appt, Daily, Hrly, 5X8, Bk (AAGSK4400)
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70-950-20)
- AT-A-GLANCE QuickNotes Mini Erasable Wall Planner, 16x12, White/Blue/Yellow Sheets, 12-Month (Jan to Dec): 2022 (PM550B28)
- AT-A-GLANCE Refill, Appt, Wk/Mnth, 6X8.75" (AAG7090810)
- RAIKA 8in x 11in Planner Binder with System Brown (TN 132 BROWN)
- At-A-Glance Planners