Shop All Planners
At-A-Glance
Undated Horizontal Wall Planner, Erasable
Mfr # PM233-28
Zoro # G5110397
product price: $24.55
/ea
Not eligible for select promotions
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Sheet Size 36 x 24
- Format Monthly; Bi-Monthly
- Features Laminated, Erasable
- Green Certification or Other Recognition SFI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # PM233-28
- Zoro # G5110397
- UPC # 038576553439
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 36 x 24 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Format | Monthly; Bi-Monthly |
Item | Undated Horizontal Wall Planner,Erasable |
Features | Laminated, Erasable |
Green Certification or Other Recognition | SFI |
Product Type | Undated Horizontal Wall Planner,Erasable |
Weight | 0.688 lbs |
Includes | (1) Wet Erase Marker |
Color | White/Blue |
Page Format | Horizontal: One Block Month per Page; Vertical: Two Block Months per Page |
Dated/Undated | Undated |
Calendar Term | 30-Day; 60-Day |
Description
Undated Horizontal Wall Planner,Erasable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Invisible Tape, Write On, 1/2 in. x 36 yd. (UNV83436)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, White (CT8-W)
- CRAYOLA Artista II 8-Color Watercolor Set, 8 Assorted Colors (531508)
- UNIVERSAL PRODUCTS Universal Chisel Tip Permanent Marker, Broad, Black, 36/Pack (UNV07050)
- AT-A-GLANCE Contemporary Weekly/Monthly Planner, 11.38 x 9, Slate Blue Cover, 12-Month Jan to Dec: 2024 (70940X20)
- AT-A-GLANCE At A Glance AAGPM1228 24 x 36 in. Wall Paper Planner - White (AAGPM1228)
- AT-A-GLANCE Planner, 9-3/8 x 11-3/8" (589905)
- AT-A-GLANCE Academic Large Print Desk Pad, 21.75 x 17, White/Blue Sheets, 12 Month (July to June): 2022 to 2023 (SKLPAY32)
- AT-A-GLANCE DayMinder Academic Weekly/Monthly Planners, 11x8, Charcoal, 2021-2022 (AYC52045)
- AT-A-GLANCE Vertical/Horizontal Erasable Wall Planner, 24 x 36, 2020 (A1102)
- AT-A-GLANCE Book, Appt, Daily, Hrly, 5X8, Bk (AAGSK4400)
- At-A-Glance Planners