Shop All Planners
At-A-Glance
Two-Color Desk Pad, 22 x 17, White Sheets, Black Binding, Clear Corners, 12-Month (Jan to Dec): 2022
Mfr # GG2500-00
Zoro # G705672325
original price:
$10.75
5% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Stapled; Taped
- Sheet Size 22 x 17
- Format One Month per Page
- Paper Color White
- Cover Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # GG2500-00
- Zoro # G705672325
- UPC # 38576782037
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 22 x 17 |
Details
Style | Stapled; Taped |
Format | One Month per Page |
Paper Color | White |
Item | Calendars and Planners |
Cover Color | Black |
Cover Material | Paper; Poly |
Weight | 0.88 lbs |
Punching | Top: 2-Hole |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Calendar Reference Blocks | Current Year |
Corner Color | Clear |
Dated/Undated | Dated |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Description
Desk pad covers a 12 month date range January – December. High-quality paper features superior ink bleed resistance. One month per page format has unruled daily blocks for open scheduling and a full year of reference calendar blocks. Special features include a 2021 reference calendar and two clear corner protectors to make sure pages lie flat. Calendar has a wide black headband and two holes for optional wall hanging. Pages measure 22" x 17".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Refill for uni-ball Gel IMPACT Gel Pens, Bold Point, Black Ink, PK2 (65808PP)
- CIG Dataproducts Non-OEM New Red/Black Calculator Ribbon for Unisys 19-2076-891, 12PK (E3027)
- ADVANTUS Polypropylene Pencil Box with Lid (AVT-34104)
- MELISSA & DOUG Jolly Helpers Hand Puppets (9086)
- AT-A-GLANCE Contemporary Lite Monthly Planner, 11 x 9.5, Light Blue Cover, 12-Month Jan to Dec: 2024 (7026XL38)
- AT-A-GLANCE Book, Appt, Weekly, 5X8, Bk (AAGG20000)
- AT-A-GLANCE Book, Appt, Daily, Action, Tabs (AAG70EP0305)
- AT-A-GLANCE Wild Washes Plnnr, 2018, 8.5x11, Flrl/Anml (523905)
- AT-A-GLANCE AT-A-GLANCE Weekly Pocket Appt. Book, Telephone/Address Section, 6 x 3.5, Black, 2022 (G25000)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (70120G0509)
- RAIKA Raika SF 201 TAN Six Ring Planner Wallet Agenda - Tan (SF 201 TAN)
- At-A-Glance Planners