Shop All Liquid Level Gauges
At-A-Glance
Therma Level Gauge, Tank 46", 9"Extn, 2"NPT
Mfr # PH-2-46-9
Zoro # G5485864
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2000 Gallon Convault Tank
- Tank Depth 46 in
- Connection Size 2 in NSP
- Calibration Unit Increments Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
- Float Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # PH-2-46-9
- Zoro # G5485864
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 46 in |
Connection Size | 2 in NSP |
Extension Length | 9 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 46 in |
Pipe Size | 2 in |
Description
Level Gauge, Extension Length 9 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 46 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8; 3/8; 5/8; 7/8, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Giant Hopper Bin, 10-7/8 in W x 17-1/2 in D in x 12-1/2 in H, Gray (QGH600GY)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV240)
- AZAR DISPLAYS 6" Deluxe Clear Acrylic Cube Bin, PK4 (556306)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 85"H, 4 Shelves, Chrome (2KPE9)
- AT-A-GLANCE Therma Level Gauge, 36"D, 12" Extn, 2"NPT (H-2-36-12)
- AT-A-GLANCE Level Gauge, Tank, 16 In, 1.5 In NPT (L-1.5-16)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 8 In From Top (O-2-8)
- AT-A-GLANCE Barrel Level Gauge, 55 Gallon, 3/4" NPT (B-55-.75)
- AT-A-GLANCE Therma Level Gauge, 48"D, 12" Extn, 2"NPT (H-2-48-12)
- AT-A-GLANCE Therma Level Gauge, 64"D, 12" Extn, 2"NPT (H-2-64-12)
- KRUEGER Therma Level Gauge, Tank 19" D, 2" NPT (H-2-19)
- At-A-Glance Drums & Accessories