Shop All Liquid Level Gauges
At-A-Glance
Therma Level Gauge, 64"D, 12" Extn, 2"NPT
Mfr # H-2-64-12
Zoro # G8535493
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NPT
- Calibration Unit Increments Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
- Rod Material Galvanized Steel
- Rivet Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # H-2-64-12
- Zoro # G8535493
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 64 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 12 in |
Pipe Size | 2 in |
For Container Depth | 64 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 12 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 64 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- PIG PIG Outdoor Oily Water Filter Bucket ext. dia. 22.5" x 18.88" H (FLT730)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 22 1/2 in L, Not Applicable W, 17 1/2 in H, 6 PK (DS93030CO)
- WESTWARD Adjustable Compartment Box with 11 to 46 compartments, Plastic, 3-1/2" H x 15 in W (2HFR2)
- AT-A-GLANCE Therma Level Gauge, 60"D, 12" Extn, 2"NPT (H-2-60-12)
- AT-A-GLANCE Therma Level Gauge, 48"D, 12" Extn, 2"NPT (H-2-48-12)
- AT-A-GLANCE Therma Level Gauge, 46"D, 12" Extn, 2"NPT (H-2-46-12)
- AT-A-GLANCE Level Gauge, Tank, 12 In, 1.5 In NPT (L-1.5-12)
- AT-A-GLANCE Leak Gauge, Tank, 120 In, 2 In NPT (K-2-120)
- AT-A-GLANCE Barrel Level Gauge, 55 Gal, 2" NPT, ALLSS (B-55-2-ALLSS)
- KRUEGER Therma Level Gauge, Tank 50" D, 2" NPT (H-2-50)
- At-A-Glance Liquid Level Gauges