Shop All Liquid Level Gauges
At-A-Glance
Therma Level Gauge, 46"D, 9" Extn, 2"NPT
Mfr # H-2-46-9
Zoro # G8535353
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2000 Gallon Convault Tank
- Tank Depth 46 in
- Connection Size 2 in NPT
- Calibration Unit Increments Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
- Gasket Material Duro Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # H-2-46-9
- Zoro # G8535353
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 46 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 9 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 2 in |
For Container Depth | 46 in |
Description
Level Gauge, Extension Length 9 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 46 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 74H (18367B)
- ZORO SELECT Pegboard Tool Cart, 51in.Hx32in.W, 200 lb. (WOWCART32)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3618-5PL)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 14x36 (1436PW)
- AT-A-GLANCE Barrel Level Gauge, 55 Gal, 2 In NPT (B-55-2)
- AT-A-GLANCE Leak Gauge, Tank, 64 In, 2 In NPT (K-2-64)
- AT-A-GLANCE Barrel Level Gauge, 55 Gallon, 3/4" NPT (B-55-.75)
- AT-A-GLANCE Leak Gauge, Tank, 44 In, 2 In NPT (K-2-44)
- AT-A-GLANCE Therma Level Gauge, 46"D, 12" Extn, 2"NPT (H-2-46-12)
- AT-A-GLANCE Therma Level Gauge, 23"D, 9" Extn, 2"NPT (H-2-23-9)
- KRUEGER LED Remote Tank Gauge, For Krueger Gauges (LED AAG)
- At-A-Glance Liquid Level Gauges