Shop All Liquid Level Gauges
At-A-Glance
Therma Level Gauge, 46" D, 12" Extn, 2"NPT
Mfr # PH-2-46-12
Zoro # G5720215
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NSP
- Calibration Unit Increments Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
- Bushing Material PVC
- Calibration Unit Material Inner Glass, Outer Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # PH-2-46-12
- Zoro # G5720215
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 46 in |
Connection Size | 2 in NSP |
Manufacturers Warranty Length | 1 yr |
Extension Length | 12 in |
For Container Depth | 46 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 12 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 46 in, For Container Type No Specific Style, Graduation Marks 1/8; 3/8; 5/8; 7/8, Includes PVC Gauge Guard, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC, Features Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications, Float Rod Material PEEK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-209BL)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342023000)
- 80/20 Panel Retainer, 10 Series, Width 1 In. (2496)
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A BLACK)
- AT-A-GLANCE Level Gauge, Tank, 12 In, 2 In NPT (L-2-12)
- AT-A-GLANCE Leak Gauge, Tank, 64 In, 2 In NPT (K-2-64)
- AT-A-GLANCE Therma Level Gauge, 30" D, 3" Extn, 1.5"NPT (H-1.5-30+3)
- AT-A-GLANCE Therma Level Gauge, 36"D, 9" Extn, 2"NPT (H-2-36-9)
- AT-A-GLANCE Level Gauge, Tank, 18 In, 2 In NPT (L-2-18)
- AT-A-GLANCE Barrel Level Gauge, 55 Gal, 2" NPT, ALLSS (B-55-2-ALLSS)
- AT-A-GLANCE Leak Gauge, Tank, 72 In, 2 In NPT (K-2-72)
- At-A-Glance Liquid Level Gauges