Shop All Liquid Level Gauges
At-A-Glance
Therma Level Gauge, 36"D, 9" Extn, 2"NPT
Mfr # H-2-36-9
Zoro # G8535344
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1000 Gallon Convault Tank
- Tank Depth 36 in
- Connection Size 2 in NPT
- Calibration Unit Increments Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
- Bushing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # H-2-36-9
- Zoro # G8535344
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 36 in |
Connection Size | 2 in NPT |
Extension Length | 9 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 2 in |
For Container Depth | 36 in |
Description
Level Gauge, Extension Length 9 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 36 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 6 Shelves, Steel (6SH-3060-72)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 3/4 in W, 5 in H, 9 1/2 in L, Light Blue (PB30-X Lt Blue)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3-1/2" H, 96 in W, 2 1/2 in D, Orange (IBX35096)
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 5-7/16 in L, Blue (PB30210-52)
- AT-A-GLANCE Therma Level Gauge, 30" D, 3" Extn, 1.5"NPT (H-1.5-30+3)
- AT-A-GLANCE Level Gauge, Tank, 16 In, 1.5 In NPT (L-1.5-16)
- AT-A-GLANCE Leak Gauge, Tank, 144 In, 2 In NPT (K-2-144)
- AT-A-GLANCE Barrel Level Gauge, 15 Gal, 2 In NPT, ALLSS (B-15-2-ALLSS)
- AT-A-GLANCE Barrel Level Gauge, 55 Gallon, 3/4" NPT (B-55-.75)
- AT-A-GLANCE Leak Gauge, Tank, 38 In, 2 In NPT (K-2-38)
- KRUEGER Therma Level Gauge, 64"D, 6" Extn, 2"NPT (H-2-64-6)
- At-A-Glance Liquid Level Gauges