Shop All Liquid Level Gauges
At-A-Glance
Therma Level Gauge, 36"D, 12" Extn, 2"NPT
Mfr # H-2-36-12
Zoro # G8535475
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NPT
- Calibration Unit Increments Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
- Manufacturers Warranty Length 1 yr
- Extension Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # H-2-36-12
- Zoro # G8535475
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 36 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 12 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 36 in |
Pipe Size | 2 in |
Description
Level Gauge, Extension Length 12 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 36 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 23-3/4 in L, 15-3/4 in W (662124)
- FATH Comfort Handle, Fath, 11 3/16 in (092302S06)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Pegboards (TPB-4W)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Red, PK2 (5TPC1)
- AT-A-GLANCE Therma Level Gauge, 64"D, 12" Extn, 2"NPT (H-2-64-12)
- AT-A-GLANCE Therma Level Gauge, 60"D, 12" Extn, 2"NPT (H-2-60-12)
- AT-A-GLANCE Therma Level Gauge, 30"D, 12" Extn, 2"NPT (H-2-30-12)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 6 In From Top (O-2-6)
- AT-A-GLANCE Therma Level Gauge, 36"D, 9" Extn, 2"NPT (H-2-36-9)
- AT-A-GLANCE Level Gauge, Tank, 20 In, 1.5 In NPT (L-1.5-20)
- KRUEGER Therma Level Gauge, Tank Depth 30", 2"NPT (H-2-30)
- At-A-Glance Liquid Level Gauges