Shop All Liquid Level Gauges
At-A-Glance
Therma Level Gauge, 30" D, 3" Extn, 1.5"NPT
Mfr # H-1.5-30+3
Zoro # G2821804
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 30 Gallon Handy Gas Caddy
- Tank Depth 30 in
- Connection Size 1.5 in NPT
- Calibration Unit Increments Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
- Extension Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # H-1.5-30+3
- Zoro # G2821804
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 30 in |
Connection Size | 1.5 in NPT |
Extension Length | 3 in |
Manufacturers Warranty Length | 1 yr |
Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 30 in |
Description
Level Gauge, Extension Length 3 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 30 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS FP06 Flipak Distribution Container - 15-3/16 x 10-7/8 x 9-11/16 Red (FP06-RD)
- A E S INDUSTRIES Aes Industries 716 Drum Pump 15-55 Gallon 55 Gallon T-Handle Drum Pump (AES-716)
- ENPAC IBC Bin, Sump Only, 79" L x 78" W x 20" H (5390-BK)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 30 3/8 in L, 15 7/8 in W, 2 3/4 in H (8051085136)
- AT-A-GLANCE Level Gauge, Tank, 10 In, 2 In NPT (L-2-10)
- AT-A-GLANCE Leak Gauge, Tank, 144 In, 2 In NPT (K-2-144)
- AT-A-GLANCE Therma Level Gauge, 23"D, 9" Extn, 2"NPT (H-2-23-9)
- AT-A-GLANCE Therma Level Gauge, 60"D, 12" Extn, 2"NPT (H-2-60-12)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 12 In From Top (O-2-12)
- AT-A-GLANCE Leak Gauge, Tank, 96 In, 2 In NPT (K-2-96)
- KRUEGER Audible Tank Alarm, For Krueger Gauges (Alarm-Direct)
- At-A-Glance Drums & Accessories