Shop All Notebooks & Journals
At-A-Glance
Standard Diary Daily Reminder Book, 2022 Ed, Medium/College Rule, Red Cover, 7.5x5.13, 201 Sheets
Mfr # SD38713
Zoro # G205731829
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 7.5 x 5.13
- Rule (College, Gregg, etc.) Medium/College Rule
- Number of Sheets 201
- Cover Color Red
- Cover Material Moire Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # SD38713
- Zoro # G205731829
- UPC # 38576803633
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 7.5 x 5.13 |
Size | 7.5 x 5.13 |
Sheet Ruling Size | 9/32" |
Book-Spine Length | 7.88" |
Book Width | 5.38" |
Description
Permanently record important information in this lasting reference -- great for legal notes, research data, personal memoirs and more. Ruled and dated; one day per page; daily notetaking space. Telephone/address section and monthly expense summary. Printed in red and black inks on high-quality paper with superior ink bleed resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Hole Punch, 3, 12-Sheet, 9/32" Hole, Blk/Gy (A7074134)
- ZORO SELECT Long Corrugated Boxes, 30" x 6" x 6", Kraft, 25/Bundle (11R258)
- PICA Dry Water Soluble Multi-Use Refill Leads, Red, 10PK (4031)
- CAR DEALER DEPOT Solid Paint Markers: Fluorescent Orange (955-FO)
- AT-A-GLANCE Visitor Registration Book, Black (80-580-05)
- RITE IN THE RAIN 4 in. W X 6 in. L Top-Spiral All-Weather Notebook (146)
- UNIVERSAL Glue Top Pads, 4 sq/in Quadrille Rule, 8.5 X 11, White, 50 Sheet, PK12 (UNV20631)
- MEAD PRODUCTS Mead Products MEA05682 Spiral 5 Subject Notebook Cr 180 Ct (MEA05682)
- TOPS 8-1/2 x 14" Ruled Perforated Pad, Pk12 (TOP7573)
- TRU RED Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 11.75 Sheets, 12PK (TR57381/TR59925)
- AMPAD Notebook, 3-40S, Wh, Topen Pk (TOP45094)
- At-A-Glance Notebooks & Journals