Shop All Planners
At-A-Glance
Ruled Desk Pad, 22 x 17, White Sheets, Black Binding, Black Corners, 12-Month (Jan to Dec): 2022
Mfr # SK24-00
Zoro # G605672333
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stapled; Taped
- Sheet Size 22 x 17
- Format One Month per Page
- Paper Color White
- Cover Material Paper; Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # SK24-00
- Zoro # G605672333
- UPC # 38576807334
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 22 x 17 |
Details
Style | Stapled; Taped |
Format | One Month per Page |
Item | Calendars and Planners |
Paper Color | White |
Cover Material | Paper; Poly |
Cover Color | Black |
Weight | 0.83 lbs |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Dated/Undated | Dated |
Edition Year | 2023 |
Calendar Term | 12-Month (Jan to Dec) |
Calendar Reference Blocks | Current Year |
Punching | Top: 2-Hole |
Description
Classic lined format. One month per page with ruled blocks and lined notes space. Full-year calendar reference. Black paper headband with eyelets. Printed on high-quality paper with superior ink bleed resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Horizontal Business/Gift Card Holder. Inside Dimension: 4.125"W, PK10 (252008)
- ILC Replacement For PREMIUM POWER, C9369W (C9369W)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 7", Kraft, 25/Bundle (22XL72)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Pink, 1000/Case (G11011J)
- AT-A-GLANCE Planner, Daily, 4-7/8 x 8in, Black (AAG7080005)
- AT-A-GLANCE Book, Appt, Daily, Hrly, 5X8, Bk (AAGSK4400)
- AT-A-GLANCE Vertical/Horizontal Erasable Wall Planner, 32 x 48, 2020 (A1152)
- AT-A-GLANCE Appointment Book, Black, 8-1/4 x 10-7/8" (70-957-05)
- AT-A-GLANCE Planner Refill, 6-7/8 x 8-3/4" (G545-50)
- AT-A-GLANCE Dayminder Weekly Pocket Planner (AT465271)
- AT-A-GLANCE Planner, Mnthly, Exec, Pdfolio (AAG7029005)
- At-A-Glance Planners