Shop All Vacuum and Pressure Gauge Parts
At-A-Glance
Repair Kit, For Krueger KG Level Gauges
Mfr # KG-Kit-ALN
Zoro # G1224781
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Aluminum Nut, Inner Glass/Outer Plastic Gauge Calibration, Nitrile Gasket, Red Indicator
- For Use With Krueger Sentry KG Series Level Gauges with Glass Inner Gauge Calibration
- Product Type Liquid Level Gauge Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # KG-Kit-ALN
- Zoro # G1224781
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Details
Includes | Aluminum Nut, Inner Glass/Outer Plastic Gauge Calibration, Nitrile Gasket, Red Indicator |
Item | Level Indicator Repair Kit |
For Use With | Krueger Sentry KG Series Level Gauges with Glass Inner Gauge Calibration |
Product Type | Liquid Level Gauge Repair Kit |
Description
Level Indicator Repair Kit, For Use With Krueger Sentry KG Series Level Gauges with Glass Inner Gauge Calibration, Includes Aluminum Nut, Inner Glass/Outer Plastic Gauge Calibration, Nitrile Gasket, Red Indicator, Product Type Liquid Level Gauge Repair Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Videoscope, 800 x 480 Pixel Resolution (HDV700)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1855)
- SIMPSON ELECTRIC Digital Panel Meter, 2.16 in. D (A200)
- FLUKE Test Lead Set (TLS430)
- AT-A-GLANCE Repair Kit, For Krueger H Level Gauges (H-Kit)
- AT-A-GLANCE Repair Kit, For Krueger K Level Gauges (K-Kit)
- AT-A-GLANCE Repair Kit, For Krueger HG Level Gauges (HG-Kit-ALN)
- AT-A-GLANCE Repair Kit, For Krueger DG Level Gauges (DG-Kit-ALN)
- AT-A-GLANCE Repair Kit, For Krueger D Level Gauges (D-Kit)
- 5S SUPPLIES Transparent Warning Film - 12in x 12in Square Yellow (TWF-1212 -YLW)
- DONALDSON Pressure Gauge, P562724 (P562724)
- At-A-Glance Vacuum and Pressure Gauge Parts