Shop All Vacuum and Pressure Gauge Parts
At-A-Glance
Repair Kit, For Krueger HG Level Gauges
Mfr # HG-Kit-ALN
Zoro # G2391995
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Krueger Sentry HG Series Level Gauges with Glass Inner Gauge Calibration
- Includes Aluminum Lock Nut, Duro Nitrile Gasket, Glass Inner Calibration, Plastic Cellulose Acetate Outer Calibration
- Product Type Liquid Level Gauge Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # HG-Kit-ALN
- Zoro # G2391995
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Details
For Use With | Krueger Sentry HG Series Level Gauges with Glass Inner Gauge Calibration |
Includes | Aluminum Lock Nut, Duro Nitrile Gasket, Glass Inner Calibration, Plastic Cellulose Acetate Outer Calibration |
Item | Level Indicator Repair Kit |
Product Type | Liquid Level Gauge Repair Kit |
Description
Level Indicator Repair Kit, For Use With Krueger Sentry HG Series Level Gauges with Glass Inner Gauge Calibration, Includes Aluminum Lock Nut, Duro Nitrile Gasket, Glass Inner Calibration, Plastic Cellulose Acetate Outer Calibration, Product Type Liquid Level Gauge Repair Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Dial Thermometer, 1/2" MIP (J40703)
- MILWAUKEE TOOL Magnetic Meter Holder (49-77-3001)
- DURO Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (4.2071113E7)
- GARDNER BENDER Analog Multimeter, 7 Func., 19 Range (GMT-319)
- AT-A-GLANCE Repair Kit, For Krueger H Level Gauges (H-Kit)
- AT-A-GLANCE Repair Kit, For Krueger K Level Gauges (K-Kit)
- AT-A-GLANCE Repair Kit, For Krueger KG Level Gauges (KG-Kit-ALN)
- AT-A-GLANCE Repair Kit, For Krueger DG Level Gauges (DG-Kit-ALN)
- AT-A-GLANCE Repair Kit, For Krueger D Level Gauges (D-Kit)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter, Green, 5PK (GWC-2.5IN-GREEN)
- APACHE Apache 99019109 2.5 in. Stainless Steel; Glycerin Pressure Gauge (157531)
- At-A-Glance Vacuum and Pressure Gauge Parts