Shop All Vacuum and Pressure Gauge Parts
At-A-Glance
Repair Kit, For Krueger H Level Gauges
Mfr # H-Kit
Zoro # G0400267
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Duro Nitrile Gasket, Plastic Calibration, Red Indicator, Red Plastic Nut
- For Use With Mfr. No. H-2-36, Mfr. No. H-2-38, Mfr. No. H-2-96
- Product Type Liquid Level Gauge Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # H-Kit
- Zoro # G0400267
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Details
Item | Level Gauche Indicator Repair Kit |
Includes | Duro Nitrile Gasket, Plastic Calibration, Red Indicator, Red Plastic Nut |
For Use With | Mfr. No. H-2-36, Mfr. No. H-2-38, Mfr. No. H-2-96 |
Product Type | Liquid Level Gauge Repair Kit |
Description
Level Gauche Indicator Repair Kit, For Use With Mfr. No. H-2-36, Mfr. No. H-2-38, Mfr. No. H-2-96, Includes Duro Nitrile Gasket, Plastic Calibration, Red Indicator, Red Plastic Nut, Product Type Liquid Level Gauge Repair Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Combustion Analyzer Kit, Residential (0563 3100)
- ZORO SELECT Modular Silicone Test Leads, 52 In (4WRA7)
- TAYLOR 5" Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (9840)
- ZORO SELECT Industrial Thermowell, Brass, 1-1/4-18 (24C455)
- AT-A-GLANCE Repair Kit, For Krueger HG Level Gauges (HG-Kit-ALN)
- AT-A-GLANCE Repair Kit, For Krueger K Level Gauges (K-Kit)
- AT-A-GLANCE Repair Kit, For Krueger DG Level Gauges (DG-Kit-ALN)
- AT-A-GLANCE Repair Kit, For Krueger KG Level Gauges (KG-Kit-ALN)
- AT-A-GLANCE Repair Kit, For Krueger D Level Gauges (D-Kit)
- DONALDSON Pressure Gauge, P562712 (P562712)
- APACHE Apache 99019109 2.5 in. Stainless Steel; Glycerin Pressure Gauge (157531)
- At-A-Glance Vacuum and Pressure Gauge Parts