Shop All Planners
At-A-Glance
QuickNotes Mini Erasable Wall Planner, 16x12, White/Blue/Yellow Sheets, 12-Month (Jan to Dec): 2022
Mfr # PM550B28
Zoro # G805672294
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 16 x 12
- Format Horizontal: One QuickNotes® Year per Page; Horizontal: One Open-Block Month per Page
- Paper Color White/Blue/Yellow
- Dated/Undated Dated
- Calendar Term 12-Month (Jan to Dec)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # PM550B28
- Zoro # G805672294
- UPC # 38576796034
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 16 x 12 |
Details
Format | Horizontal: One QuickNotes® Year per Page; Horizontal: One Open-Block Month per Page |
Item | Calendars and Planners |
Paper Color | White/Blue/Yellow |
Dated/Undated | Dated |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Description
Yellow highlighted section for notes and to-do's. Perfect for small cubicles and wall spaces; great for quick date referencing. Reversible with write-on/wipe-off surface; for use with wet-erase markers. Monday-Friday blocks are white while Saturday-Sunday blocks are light blue; federal holidays in red. Packaged flat. Printed in four colors on high-quality paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 7", 1.75 mil, Clear, Pk500 (3CTZ8)
- CANON Type 116 Magenta Toner Cartridge 1.5K YLD (1978B001)
- PARTNERS BRAND Corrugated Mailers, 8" x 4" x 2", Kraft, 50/Bundle (M842K)
- HP Ink Cartridge, Cyan, PK3 (CZ134A)
- AT-A-GLANCE Contemporary Weekly/Monthly Planner, 11.38 x 9, Slate Blue Cover, 12-Month Jan to Dec: 2024 (70940X20)
- AT-A-GLANCE Planner, 6 x 9", Flexible Polypropylene (70620130)
- AT-A-GLANCE Student Academic Planner (AAGCAW45100)
- AT-A-GLANCE AT-A-GLANCE® WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 18 x 12 (AW402028)
- AT-A-GLANCE Planner, Daily, 5-3/4 x 8-1/4in, Red (AAGSD38913)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Black (76-08-05)
- AT-A-GLANCE Planner, Day-Mth, Berry (AAG609980659)
- At-A-Glance Planners