Shop All Planners
At-A-Glance
Planner, Weekly, 8-1/4 x 10-7/8in, Black
Mfr # AAG7095005
Zoro # G9002777
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Weekly
- Sheet Size 8-1/4 x 10-7/8 in
- Format One Week Per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # AAG7095005
- Zoro # G9002777
- UPC # 038576110588
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8-1/4 x 10-7/8 in |
Size (Bound-Side First) | 11 x 8.25 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Weekly |
Format | One Week Per Two-Page Spread |
Item | Planner |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Features | 7 AM to 5:30 PM Saturday, 7 AM to 8:45 PM Monday-Friday 15 Minute Appointment Ruling, Perforated Page Corner, 1 Column For Each Weekday. |
Cover Color | Black |
Cover Material | Simulated Leather |
Recycled Content | 30% Post-Consumer |
Calendar Term | 13-Month (Jan to Jan) |
Separate Sections | Personal Information Section; Three-Year Reference Calendar; Telephone/Address Directory Pages |
Binding Type | Wire-O |
Page Format | One Week per Two-Page Spread |
Dated/Undated | Dated |
Appointment Ruling | 15-min, 7 AM to 8:45 PM (Mon-Fri); 15-min, 7 AM to 5:30 PM (Sat); Open Scheduling (Sun) |
Binding Details | Twin-Wire |
Calendar Reference Blocks | Past Month; Current Month; Two Future Months |
Edition Year | 2023 to 2024 |
Description
Planner, Format One Week Per Two-Page Spread, Sheet Size 8-1/4 x 10-7/8 in, Cover Color Black, Cover Material Simulated Leather, Recycled Content 30 Percent Post-Consumer, Features 7 AM to 5:30 PM Saturday, 7 AM to 8:45 PM Monday-Friday 15 Minute Appointment Ruling, Perforated Page Corner, 1 Column For Each Weekday.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Clear View Poly Mailers, 6" x 9", Clear/White, 100/Case (CV69)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, U.S.A. Flag, 7" x 5 1/2", Red/White/Blue, 1000/Case (PL468)
- KLEIN TOOLS Free Fall Snip, Carbon Steel (21010-6-SEN)
- A2Z SCILAB Ribbon Type Handle Steven Tenotomy Scissors 4" Straight (A2Z-ZR669)
- AT-A-GLANCE Planner Refill, 6-7/8 x 8-3/4" (G545-50)
- AT-A-GLANCE Planner, 8-1/4 x 10-7/8" (70-950X-45)
- AT-A-GLANCE At A Glance AAG7029005 Executive Monthly Padfolio Planner; Simulated Leather - Black (AAG7029005)
- AT-A-GLANCE Daily Reminder Business Diary, Jan-Dec, 1PPD, 5"x7-1/2", Red (SD387-13)
- AT-A-GLANCE Book, Appt, Daily, Full Hr, 5X8 (AAGSK4600)
- AT-A-GLANCE Recycled Weekly/Monthly Classic Appointment Book- 13-Mos. Jan-Jan- Black Cover (AT30461)
- HOUSE OF DOOLITTLE Reversible/Erasable Yearly Wall Calendar, 32" x 48" (HOD3931)
- At-A-Glance Planners