Shop All Planners
At-A-Glance
Planner Refill, 6-7/8 x 8-3/4"
Mfr # G545-50
Zoro # G6141506
product price: $27.39
/ea
Not eligible for select promotions
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refills Yes
- Style Appointment Book/Personal Organizer Refill
- Sheet Size 6-7/8 x 8-3/4 in
- Format One Month Per Two-Page Spread, One Week Per Two-Page Spread
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # G545-50
- Zoro # G6141506
- UPC # 038576421882
- Country of Origin Viet Nam
- Category Planners
Dimensions
Sheet Size | 6-7/8 x 8-3/4 in |
Size (Bound-Side First) | 8.75 x 7 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | Yes |
Style | Appointment Book/Personal Organizer Refill |
Format | One Month Per Two-Page Spread, One Week Per Two-Page Spread |
Item | Planner Refill |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Features | Julian Dates, QuickNotes Section, Ruled Blocks |
Paper Color | White |
Green Certification or Other Recognition | SFI |
Color | White |
For Use With | AT-A-GLANCE® DayMinder® Executive Weekly/Monthly Planners |
Page Format | One Week per Two-Page Spread; One Month per Page |
Dated/Undated | Dated |
Appointment Ruling | Open Scheduling |
Calendar Reference Blocks | Past Month; Current Month; Two Future Months |
Binding Details | Twin-Wire |
Separate Sections | Notes/Memos; Reference Information |
Binding Type | Wire-O |
Edition Year | 2023 |
Calendar Term | 12-Month (Jan to Dec) |
Description
Planner Refill, Format One Month Per Two-Page Spread, One Week Per Two-Page Spread, Sheet Size 6-7/8 x 8-3/4 in, Paper Color White, Features Julian Dates, QuickNotes Section, Ruled Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 10" x 10", Kraft, 25/Bundle (11A703)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3", White, 500/Roll (DL614E)
- AVERY Label, Ezpeel, Lsr, 1.3X4, We 1400PK (AVE5162)
- ROYAL TONER Toner For TN660, 2.6K Pages (TN660)
- AT-A-GLANCE Signature Collection, 8-1/2" x 11" Sheet (YP60009)
- AT-A-GLANCE Refill, Appt, Wk/Mnth, 6X8.75" (AAG7090810)
- AT-A-GLANCE Book, Appt, Daily, Qtr Hourly (AAGG10000)
- AT-A-GLANCE AT-A-GLANCE® 30/60-Day Undated Horizontal Erasable Wall Planner, 48 x 32, White/Blue (PM33328)
- AT-A-GLANCE Dayminder Weekly Pocket Planner (AT465271)
- AT-A-GLANCE AT-A-GLANCE® 30/60-Day Undated Horizontal Erasable Wall Planner, 36 x 24, White/Blue (PM23328)
- AT-A-GLANCE Planner, 6 x 9", Flexible Polypropylene (70620130)
- At-A-Glance Planners