Shop All Planners
This Product is Discontinued
At-A-Glance
Planner, Monthly, 4-7/8 x 8in, Black (Discontinued)
Mfr # AAG760405
Zoro # G9002856
This Product is Discontinued
Key Features
- Refills No
- Style Monthly
- Sheet Size 8 in x 4-7/8 in
- Format Daily; Monthly
- Cover Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # AAG760405
- Zoro # G9002856
- UPC # 038576546684
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8 in x 4-7/8 in |
Size (Bound-Side First) | 8.5 x 5.5 |
Details
Refills | No |
Style | Monthly |
Format | Daily; Monthly |
Item | Calendars and Planners |
Cover Color | Black |
Features | 8 AM to 5 PM Hourly Appointment Ruling, Daily Format with Monthly Overview, Yellow Highlighted Notes Section, Telephone/Address Section. |
Cover Material | Simulated Leather |
Refillable | No |
Product Type | Appointment Book |
Separate Sections | Telephone/Address Directory |
Calendar Term | 12-Month (Jan to Dec) |
Binding Details | Twin-Wire |
Page Format | One Day per Page; One Month per Page |
Dated/Undated | Dated |
Calendar Reference Blocks | Past Month; Current Month; Two Future Months |
Binding Type | Wire-O |
Edition Year | 2023 |
Appointment Ruling | 60-min, 8 AM to 5 PM (Mon-Sun) |
Description
Appointment Book, Format Daily, Monthly, Sheet Size 8 in x 4-7/8 in, Cover Color Black, Cover Material Simulated Leather, Refillable No, Features 8 AM to 5 PM Hourly Appointment Ruling, Daily Format with Monthly Overview, Yellow Highlighted Notes Section, Telephone/Address Section.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.