Shop All Pencils
At-A-Glance
Planner, Desk Pad, Easy-to-Read, White
Mfr # SKLP2432
Zoro # G4697896
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Paper; Vinyl
- Color White/Blue
- Size 22 x 17
- Weight 1.125 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # SKLP2432
- Zoro # G4697896
- UPC # 038576193574
- Country of Origin China
- Category Pencils
Dimensions
Size | 22 x 17 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Planner,Desk Pad,Easy-to-Read,White |
Material | Paper; Vinyl |
Color | White/Blue |
Weight | 1.125 lbs |
Dated/Undated | Dated |
Description
Planner,Desk Pad,Easy-to-Read,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 10" x 7", Kraft, 25/Bundle (11R342)
- 3M Filament Tape, Polypropylene, Clear, PK18 (898)
- BSC PREFERRED 3 x 3 x 30'' Kraft Square Mailing Tubes, 25PK (S-2966K)
- LAVEX 11'' x 10'' x 4'' Kraft Corrugated RSC Shipping Box, 25PK (442BOX11104)
- TICONDEROGA Pencils, HB (#2), Black Lead, Yellow Barrel, PK12 (13882)
- BIG HORN Mechanical Industrial Pencil With BuiltIn Sharpener (19847)
- DIXON TICONDEROGA Ticondroga, TRI-WRITE TRIANGULAR PENCIL, HB #2, BLACK LEAD, YELLOW BARREL, DOZEN (13856)
- TICONDEROGA No. 2 Pencils, Pre-Sharpened, 30 Per Pack, PK2 (13830)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil, 0.7 mm, HB (#2.5), Assortd Barrel, PK12 (55410)
- BIC Mechanical Pencil, 0.7mm, Asst Barrel, PK24 (MPLP241)
- TICONDEROGA Tri-Conderoga 3-Sided Pencils with Sharpener, PK24, 24PK (22500)
- At-A-Glance Pencils