Shop All Planners
At-A-Glance
Planner, Daily, 5-3/4 x 8-1/4in, Red
Mfr # AAGSD38913
Zoro # G9002813
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Daily
- Sheet Size 5-3/4 in x 8-5/16 in
- Format Daily
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # AAGSD38913
- Zoro # G9002813
- UPC # 038576105188
- Country of Origin China
- Category Planners
Dimensions
Sheet Size | 5-3/4 in x 8-5/16 in |
Sheet Ruling Size | 9/32" |
Size (Bound-Side First) | 8.25 x 5.75 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Daily |
Format | Daily |
Item | Planner |
Cover Color | Red |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Cover Material | Moire Vinyl |
Features | 201 pages., Faint Ruling with Telephone/Address Section, Monthly Expense Summary Pages |
Recycled Content | 30% Post-Consumer |
Refillable | No |
Product Type | Planner |
Sheet Color | White |
Sheets per Book/Journal | 201 |
Page Format | One Day per Page; Month/Date |
Book-Binding Details | Casebound: Hard Cover |
Number of Subjects/Sections | 1 |
Book-Binding Type | Sewn |
Book-Binding Edge | Side |
Description
Planner, Format Daily, Sheet Size 5-3/4 in x 8-5/16 in, Cover Color Red, Cover Material Moire Vinyl, Refillable No, Recycled Content 30 Percent Post-Consumer, Features 201 pages., Faint Ruling with Telephone/Address Section, Monthly Expense Summary Pages
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Gel Pen, Fine 0.7 mm, Black PK12 (PIL31020)
- ELECTRIDUCT Split Wire Loom Tubing- 1.25" x 25ft- Black (WL-BK-125-25)
- SPOTNAILS 19Ga 12 Crown X 14 Leg Composite Staples, 5040PK (S19/12-06)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248F-A)
- AT-A-GLANCE Contemporary Monthly Planner, 11.38 x 9.63, Blue Cover, 12-Month Jan to Dec: 2024 (70250X20)
- AT-A-GLANCE Undated Wall Planner, 30/60 Day, Erasable (PM333-28)
- AT-A-GLANCE Appointment Book, 6-7/8 x 8-3/4" (G535-00)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Black (76-08-05)
- AT-A-GLANCE Book, Appt, Daily, 24Hr, 5X8, Bk (AAG7020305)
- AT-A-GLANCE Surface, Dryers, Month, 12X18 (AAGAW402028)
- AT-A-GLANCE Beautiful Day Lavender Monthly Planner (AT464338)
- At-A-Glance Planners