Shop All Planners
At-A-Glance
Planner, 7-7/8 x 11-7/8"
Mfr # SK2-00
Zoro # G6141250
product price: $14.49
/ea
Not eligible for select promotions
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refills No
- Style Appointment Books
- Sheet Size 7-7/8 in x 11-7/8 in
- Format Monthly
- Paper Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # SK2-00
- Zoro # G6141250
- UPC # 038576508286
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 7-7/8 in x 11-7/8 in |
Size (Bound-Side First) | 12 x 8 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Appointment Books |
Format | Monthly |
Item | Planner |
Paper Color | White |
Cover Color | Black |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Cover Material | Two-Piece Simulated Leather |
Features | Julian Dates, Printed with Blue Ink, Ruled Blocks |
Green Certification or Other Recognition | SFI |
Recycled Content | 30% Post-Consumer |
Refillable | No |
Product Type | Planner |
Color | Black |
Binding Type | Wire-O |
Binding Details | Twin-Wire: Flexible Cover |
Page Format | One Month per Two-Page Spread |
Dated/Undated | Dated |
Calendar Reference Blocks | Past Month; Current Month; Four Future Months |
Edition Year | 2022 to 2024 |
Calendar Term | 14-Month (Dec to Jan) |
Description
Planner, Format Monthly, Sheet Size 7-7/8 in x 11-7/8 in, Paper Color White, Cover Color Black, Cover Material Two-Piece Simulated Leather, Refillable No, Recycled Content 30 Percent Post-Consumer, Features Julian Dates, Printed with Blue Ink, Ruled Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 17" x 11" x 8", Kraft, 25/Bundle (55VH26)
- ZORO SELECT 4" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CPZ0)
- DECKER TAPE PRODUCTS Label, DL4481, DO NOT STACK, 3" X 4" (DL4481)
- EXPO Low-Odor Dry-Erase Marker, Medium Bullet Tip, Black, PK12 (82001)
- AT-A-GLANCE Book, Appt, Weekly, Leather, Wn (AAG7095050)
- AT-A-GLANCE Book, Appt, Daily, Action, Tabs (AAG70EP0305)
- AT-A-GLANCE Appointment Book, Black, 8-1/4 x 10-7/8" (70-957-05)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Black (76-08-05)
- AT-A-GLANCE AT-A-GLANCE® Telephone/Address Book, 4-7/8 x 8, Black (8001105)
- AT-A-GLANCE Book, Appt, Daily, 1/2 Hr, 5X8 (AAG7020705)
- AT-A-GLANCE Appointment Book, 4-7/8 x 8" (SK46-00)
- At-A-Glance Planners