Shop All Planners
At-A-Glance
Planner, 7-7/8 x 11-7/8"
Mfr # G470-00
Zoro # G6141567
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Appointment Books
- Sheet Size 7-7/8 x 11-7/8 in
- Format One Month Per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # G470-00
- Zoro # G6141567
- UPC # 038576114289
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 7-7/8 x 11-7/8 in |
Size (Bound-Side First) | 12 x 8 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Appointment Books |
Format | One Month Per Two-Page Spread |
Cover Color | Black |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Features | Ruled Blocks, Telephone/Address Pages, White Theme Design |
Paper Color | White |
Cover Material | Simulated Leather |
Item | Planner |
Calendar Term | 14-Month (Dec to Jan) |
Dated/Undated | Dated |
Edition Year | 2022 to 2024 |
Binding Type | Wire-O |
Binding Details | Twin-Wire: Hard Cover |
Calendar Reference Blocks | Past Month; Current Month; Four Future Months |
Page Format | One Month per Two-Page Spread |
Description
Planner, Format One Month Per Two-Page Spread, Sheet Size 7-7/8 x 11-7/8 in, Paper Color White, Cover Color Black, Cover Material Simulated Leather, Features Ruled Blocks, Telephone/Address Pages, White Theme Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Steel Top Dispenser, 3 x 3, White/Steel (STL330WH)
- SHURTAPE Fiberglass Reinforced Tape, 2in. x 60 yds., Fiberglass Reinforced Poly 100LB. Clr, 4.5 mil., 1 Roll (101230)
- WOODEN MALLET 4 Pocket Letter Size File Holder Black & Mahogany (CH14-2BK)
- BUSINESS SOURCE Transparent Poly File Holders Letter, PK10 (00606)
- AT-A-GLANCE Planner, Month, Rcycld, 7x8.75 (70120G05)
- AT-A-GLANCE Appointment Book, Black, 8-1/4 x 10-7/8" (70-957-05)
- AT-A-GLANCE Black Telephone/Address Book, 4-7/8" x 8" (80-011-05)
- AT-A-GLANCE Planner, Day-Mth, Berry (AAG609980659)
- AT-A-GLANCE Dayminder Weekly Pocket Planner (AT465271)
- AT-A-GLANCE At A Glance AAGG54500 Executive Planner; Weekly & Monthly Planning - Black (AAGG54500)
- AT-A-GLANCE Monthly Planner, 11 x 8 7/8, Winestone, 2020-2021 (7026050)
- At-A-Glance Planners