Shop All Planners
At-A-Glance
Planner, 6 x 9", Flexible Polypropylene
Mfr # 70620130
Zoro # G6142221
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Appointment Books
- Sheet Size 6 in x 9 in
- Format Daily
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # 70620130
- Zoro # G6142221
- UPC # 038576591486
- Country of Origin Taiwan, Province of China
- Category Planners
Dimensions
Sheet Size | 6 in x 9 in |
Size (Bound-Side First) | 9 x 6 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Appointment Books |
Format | Daily |
Cover Material | Flexible |
Features | Ruled Blocks, Telephone/Address Pages |
Item | Planner |
Cover Color | Dark Gray, Orange |
Paper Color | White |
Refillable | No |
Product Type | Planner |
Appointment Ruling | Open Scheduling |
Binding Details | Perfect Bound |
Edition Year | 2023 |
Calendar Term | 12-Month (Jan to Dec) |
Dated/Undated | Dated |
Calendar Reference Blocks | Past Month; Current Month; Six Future Months |
Binding Type | Glued |
Page Format | One Day per Page |
Description
Planner, Format Daily, Sheet Size 6 in x 9 in, Paper Color White, Cover Color Dark Gray, Orange, Cover Material Flexible, Refillable No, Features Ruled Blocks, Telephone/Address Pages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96825)
- AT-A-GLANCE 15 x 12" Monthly Wall Calendar, Red/Blue (AAGPM828)
- FELLOWES Cover, Bind, Textrd, Linen, Bk Pk (FEL5217001)
- AVERY Folder, 2-Pocket, Letter, Red 25PK (AVE47989)
- AT-A-GLANCE Contemporary Lite Monthly Planner, 11 x 9.5, Light Blue Cover, 12-Month Jan to Dec: 2024 (7026XL38)
- AT-A-GLANCE Contemporary Monthly Planner, 11.38 x 9.63, Blue Cover, 12-Month Jan to Dec: 2024 (70250X20)
- AT-A-GLANCE Move-A-Page Academic Weekly/Monthly Planners, 11 x 9, Black, 2021-2022 (70957E05)
- AT-A-GLANCE Planner, Mnthly, Exec, Pdfolio (AAG7029005)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (G400-00)
- AT-A-GLANCE Book, Appt, Daily, Hrly, 5X8, Bk (AAGSK4400)
- RITE IN THE RAIN Planner Cover, 4-5/8 in. x 7 in. (9250T)
- At-A-Glance Planners