Shop All Planners
At-A-Glance
Planner, 6-7/8 x 8-3/4", Simulated Leather
Mfr # G590-00
Zoro # G6141497
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Appointment Books
- Sheet Size 6-7/8 x 8-3/4 in
- Format One Week per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # G590-00
- Zoro # G6141497
- UPC # 038576108684
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 6-7/8 x 8-3/4 in |
Size (Bound-Side First) | 8.75 x 7 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Appointment Books |
Format | One Week per Two-Page Spread |
Cover Color | Black |
Paper Color | White |
Cover Material | Simulated Leather |
Features | Julian Dates, Ruled Blocks, Telephone/Address Pages |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Item | Planner |
Calendar Term | 12-Month (Jan to Dec) |
Calendar Reference Blocks | Past Month; Current Month; Two Future Months |
Edition Year | 2023 |
Binding Type | Wire-O |
Page Format | One Week per Two-Page Spread |
Binding Details | Twin-Wire |
Dated/Undated | Dated |
Appointment Ruling | Open Scheduling |
Description
Planner, Format One Week per Two-Page Spread, Sheet Size 6-7/8 x 8-3/4 in, Paper Color White, Cover Color Black, Cover Material Simulated Leather, Features Julian Dates, Ruled Blocks, Telephone/Address Pages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Dykem Brite-Mark Regular Line Green Marker (8030-8407)
- C-LINE PRODUCTS Sheet Protector, Nonglare, PK50 (62038)
- REDIFORM Perfect Binding Chemestry Book, Blue (RED43571)
- MUTUAL INDUSTRIES Peel-Off Multi-Purpose China Marker, PK2, WHITE Color Family, 2 PK (M822-79)
- AT-A-GLANCE Planner Refill, 6-7/8 x 8-3/4" (G545-50)
- AT-A-GLANCE Planner, Wall, Revrsabl, 24X36 (AAGA1102)
- AT-A-GLANCE Black Telephone/Address Book, 4-7/8" x 8" (80-011-05)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (70120G0509)
- AT-A-GLANCE AT-A-GLANCE® 30/60-Day Undated Horizontal Erasable Wall Planner, 48 x 32, White/Blue (PM33328)
- AT-A-GLANCE Book, Appt, Wk/Mnth, Rcycld, Bk (AAG70950G05)
- MEAD Book, Note, 1 Subj, Q/Notes, Wr (MEA06066)
- At-A-Glance Planners