Shop All Planners
At-A-Glance
Planner, 6-7/8 x 8-3/4", Black
Mfr # 76-08-05
Zoro # G5487231
Not eligible for select promotions
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Calendars And Planners-Calendars
- Sheet Size 6-7/8 x 8-3/4 in
- Format One Week Per Two-Page Spread
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # 76-08-05
- Zoro # G5487231
- UPC # 038576120488
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 6-7/8 x 8-3/4 in |
Size (Bound-Side First) | 8.75 x 7 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Calendars And Planners-Calendars |
Format | One Week Per Two-Page Spread |
Item | Planner |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Cover Color | Black |
Cover Material | Simulated Leather |
Color | Black |
Green Certification or Other Recognition | SFI |
Features | Julian Dates, QuickNotes, Telephone/Address Section |
Binding Details | Twin-Wire |
Page Format | One Month per Two-Page Spread |
Dated/Undated | Dated |
Binding Type | Wire-O |
Edition Year | 2023 |
Calendar Reference Blocks | Two Past Months; Six Future Months |
Separate Sections | (40) QuickNotes® Pages; Telephone/Address Directory |
Appointment Ruling | Open Scheduling |
Calendar Term | 12-Month (Jan to Dec) |
Description
Planner, Format One Week Per Two-Page Spread, Sheet Size 6-7/8 x 8-3/4 in, Features Julian Dates, QuickNotes, Telephone/Address Section
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Blue Marker Pen, Ultra Fine Tip, 12 PK (PIL11004)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 175 ft., 3/16" Thickness, Clear (36DY52)
- GLOBAL INDUSTRIAL Packing List Envelopes, 4-1/2L x 5-1/2W, Clear, 1000PK (354710)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 6 1/4 in W x 8 1/2 in H (1W960)
- AT-A-GLANCE Planner, 13Mnth, Pocket, 3.5X6 (AAG7006405)
- AT-A-GLANCE Book, Appt, Daily, Action, Tabs (AAG70EP0305)
- AT-A-GLANCE Refill, Appt, Wk/Mnth, 6X8.75" (AAG7090810)
- AT-A-GLANCE At A Glance AAGG10000 Quarter-hourly Appointment Daily Book - Black (AAGG10000)
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70-EP01-05)
- AT-A-GLANCE Black Telephone/Address Book, 4-7/8" x 8" (80-011-05)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (70120G0509)
- At-A-Glance Planners