Shop All Planners
At-A-Glance
Planner, 4-7/8 x 8", Simulated Suede
Mfr # 70-100X-45
Zoro # G6142440
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Appointment Books
- Sheet Size 4-7/8 x 8 in
- Format One Month Per Two-Page Spread, One Week Per Two-Page Spread
- Cover Material Simulated Suede
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # 70-100X-45
- Zoro # G6142440
- UPC # 038576598089
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 4-7/8 x 8 in |
Size (Bound-Side First) | 8.5 x 5.5 |
Details
Refills | No |
Style | Appointment Books |
Format | One Month Per Two-Page Spread, One Week Per Two-Page Spread |
Item | Planner |
Cover Material | Simulated Suede |
Features | Contemporary Design, Premium Paper Resists Ink Bleed, Ruled Blocks |
Cover Color | Graphite |
Paper Color | White |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Separate Sections | Notes/Memos |
Calendar Term | 12-Month (Jan to Dec) |
Page Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Appointment Ruling | Open Scheduling |
Edition Year | 2023 |
Calendar Reference Blocks | Past Month; Current Month; Future Month |
Binding Details | Twin-Wire |
Binding Type | Wire-O |
Dated/Undated | Dated |
Description
Planner, Format One Month Per Two-Page Spread, One Week Per Two-Page Spread, Sheet Size 4-7/8 x 8 in, Paper Color White, Cover Color Graphite, Cover Material Simulated Suede, Features Contemporary Design, Premium Paper Resists Ink Bleed, Ruled Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK1000 (PET-O-58)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- FELLOWES WireFile Org, 7Comp, 7 3/8x5 7/8x8 1/4, Blk (68112)
- PENTEL White Permanent Marker, Bullet Tip (PEN100W)
- AT-A-GLANCE Book, Appt, Weekly, Leather, Wn (AAG7095050)
- AT-A-GLANCE Book, Appt, Daily, 4Prsn, Undtd (AAG8031005)
- AT-A-GLANCE Surface, Dryers, Month, 12X18 (AAGAW402028)
- AT-A-GLANCE Appointment Book, 3-3/4 x 6" (G250-00)
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70950G0509)
- AT-A-GLANCE Monthly Planner, 11 x 8 7/8, Winestone, 2020-2021 (7026050)
- NATIONAL BRAND National Brand 56111 Emerald Series Account Book- Green Cover- 150 Pages- 12 1/4 x 7 1/4 (56111)
- At-A-Glance Planners