Shop All Planners
At-A-Glance
Planner, 4-7/8 x 8", Simulated Leather
Mfr # G200-00
Zoro # G6141619
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Appointment Books
- Sheet Size 4-7/8 x 8 in
- Format One Week per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # G200-00
- Zoro # G6141619
- UPC # 038576111684
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 4-7/8 x 8 in |
Size (Bound-Side First) | 8.5 x 5.5 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Appointment Books |
Format | One Week per Two-Page Spread |
Paper Color | White |
Features | Ruled Blocks |
Cover Material | Simulated Leather |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Cover Color | Black |
Item | Planner |
Dated/Undated | Dated |
Page Format | One Week per Two-Page Spread |
Calendar Term | 12-Month (Jan to Dec) |
Appointment Ruling | 60-min, 8 AM to 5 PM w/Evening Activities (Mon-Fri); Open Scheduling (Sat-Sun) |
Binding Details | Twin-Wire |
Calendar Reference Blocks | Past Month; Current Month; Two Future Months |
Edition Year | 2023 |
Binding Type | Wire-O |
Description
Planner, Format One Week per Two-Page Spread, Sheet Size 4-7/8 x 8 in, Paper Color White, Cover Color Black, Cover Material Simulated Leather, Features Ruled Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT HOT STAPLER PLASTIC REPAIR DELUXE KIT (DF800BR)
- ZORO SELECT 2" Slant Ring Durable Binder, White (AVE17032)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Red (15A918)
- DYMO Sharpie, FINE TIP PERMANENT MARKER, ASSORTED COLORS, 12 Pieces (30072)
- AT-A-GLANCE AT-A-GLANCE Daily Appointment Book with Hourly Appointments, 8 x 5, Black, 2022 (SK4400)
- AT-A-GLANCE Planner, Exec, Wk/Mnth, Zipper (AAG70NX8105)
- AT-A-GLANCE Planner, 13Mnth, Pocket, 3.5X6 (AAG7006405)
- AT-A-GLANCE Two-Color Desk Pad, 22 x 17, White Sheets, Black Binding, Clear Corners, 12-Month (Jan to Dec): 2022 (GG2500-00)
- AT-A-GLANCE Planner, 4-7/8 x 8", Simulated Suede (70-100X-45)
- AT-A-GLANCE Book, Appt, Daily, Hrly, 5X8, Bk (AAGSK4400)
- MASTERVISION Board, W/Kit, Plnr, 48X36 Grid (BVCMA0592830A)
- At-A-Glance Planners