Shop All Planners
At-A-Glance
Planner, 4-7/8 x 8", Simulated Leather
Mfr # G100-00
Zoro # G6141628
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Appointment Books
- Sheet Size 4-7/8 x 8 in
- Format One Day Per Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # G100-00
- Zoro # G6141628
- UPC # 038576105386
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 4-7/8 x 8 in |
Size (Bound-Side First) | 8.5 x 5.5 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Appointment Books |
Format | One Day Per Page |
Cover Color | Black |
Item | Planner |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Cover Material | Simulated Leather |
Paper Color | White |
Features | Julian Dates |
Page Format | One Day per Page (Mon-Fri); Two Days per Page (Sat-Sun) |
Appointment Ruling | 15-min, 7 AM to 7:45 PM (Mon-Fri); 15-min, 7 AM to 4:45 PM (Sat-Sun) |
Binding Type | Wire-O |
Dated/Undated | Dated |
Calendar Reference Blocks | Current Month; Future Month |
Binding Details | Twin-Wire |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Description
Planner, Format One Day Per Page, Sheet Size 4-7/8 x 8 in, Paper Color White, Cover Color Black, Cover Material Simulated Leather, Features Julian Dates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Seals, Snap-On, Serrated, 1/2", PK1000 (P12SS3)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK250 (4FEU1)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA54301)
- OXFORD HDPlasticEnvelopes, 4x9, PK50 (65049)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Black (76-08-05)
- AT-A-GLANCE Book, Appt, Weekly, Leather, Wn (AAG7095050)
- AT-A-GLANCE Planner, Mnthly, Exec, Pdfolio (AAG7029005)
- AT-A-GLANCE Appointment Book, Black, 8-1/4 x 10-7/8" (70-957-05)
- AT-A-GLANCE AT-A-GLANCE Daily Appointment Book with Hourly Appointments, 8 x 5, Black, 2022 (SK4400)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (70120G0509)
- AT-A-GLANCE At-A-Glance PM33328 30-/60-Day Format Reversible/Erasable Undated Wall Planner 48 x 32 (PM33328)
- At-A-Glance Planners