Shop All Planners
At-A-Glance
Planner, 4-7/8 x 8", Simulated Leather
Mfr # 70-207-05
Zoro # G6142337
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Appointment Books
- Sheet Size 4-7/8 x 8 in
- Format One Day Per Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # 70-207-05
- Zoro # G6142337
- UPC # 038576545984
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 4-7/8 x 8 in |
Size (Bound-Side First) | 8 x 5 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Appointment Books |
Format | One Day Per Page |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Features | 30 Minutes Appointments, Julian Dates |
Cover Material | Simulated Leather |
Paper Color | White |
Cover Color | Black |
Item | Planner |
Green Certification or Other Recognition | SFI |
Calendar Reference Blocks | Past Month; Current Month; Two Future Months |
Binding Type | Wire-O |
Dated/Undated | Dated |
Appointment Ruling | 30-min, 7 AM to 9 PM (Mon-Sun) |
Binding Details | Twin-Wire |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Page Format | One Day per Page |
Description
Planner, Format One Day Per Page, Sheet Size 4-7/8 x 8 in, Paper Color White, Cover Color Black, Cover Material Simulated Leather, Features 30 Minutes Appointments, Julian Dates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EREPLACEMENTS, CE410X (CE410X)
- BROWNLINE Deskpad, Monthly (REDC1731)
- WESTCOTT Multipurpose, Scissors, Bent (43218)
- AVERY Shipping Labels with TrueBlock Technology, Laser Printers, 2.5 x 4, White, PK200, 200PK (5816)
- AT-A-GLANCE Move-A-Page Academic Weekly/Monthly Planners, 11 x 9, Black, 2021-2022 (70957E05)
- AT-A-GLANCE Student Academic Planner (AAGCAW45100)
- AT-A-GLANCE At A Glance AAG7085505 At-A-GlanceWeekly Planner - Black (AAG7085505)
- AT-A-GLANCE Contemporary Monthly Planner, 11.38 x 9.63, Blue Cover, 12-Month Jan to Dec: 2024 (70250X20)
- AT-A-GLANCE Planner, Exec, Wk/Mnth, Zipper (AAG70NX8105)
- AT-A-GLANCE Book, Appt, Weekly, 5X8, Bk (AAGG20000)
- BLUELINE Academic Daily/Monthly Planner, 8 x 5, Black Cover, 12-Month (Aug to July): 2022 to 2023 (CA201.BLK)
- At-A-Glance Planners