Shop All Planners
At-A-Glance
Planner, 3-1/2 x 6-3/16", Stitched Vinyl
Mfr # SK48-00
Zoro # G6141226
Not eligible for select promotions
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Appointment Books
- Sheet Size 3-1/2 in x 6-3/16 in
- Format Weekly
- Cover Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # SK48-00
- Zoro # G6141226
- UPC # 038576105089
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 3-1/2 in x 6-3/16 in |
Size (Bound-Side First) | 6 x 3.5 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Appointment Books |
Format | Weekly |
Cover Color | Black |
Cover Material | Stitched Vinyl |
Features | 2023 Edition, Julian Dates, Ruled Blocks |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Paper Color | White |
Item | Planner |
Green Certification or Other Recognition | SFI |
Recycled Content | 30% Post-Consumer |
Refillable | No |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Calendar Reference Blocks | Current Month; Future Month |
Binding Type | Sewn |
Page Format | One Week per Two-Page Spread |
Dated/Undated | Dated |
Appointment Ruling | Open Scheduling |
Description
Planner, Format Weekly, Sheet Size 3-1/2 in x 6-3/16 in, Paper Color White, Cover Color Black, Cover Material Stitched Vinyl, Refillable No, Recycled Content 30 Percent Post-Consumer, Features 2023 Edition, Julian Dates, Ruled Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROPRINT Acroprint Weekly Time Cards Box Of 1000 (09-1123-000)
- TEACHER CREATED RESOURCES Black Storage Pocket Chart, 35 Pockets, 32.5" x 63.5" (TCR20844)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder w/Prongs, Red, PK10 (32964)
- BETTER OFFICE PRODUCTS All Occasion Greeting Cards & Envs, 4in. x 6in. 6 Contemporary Heart Designs, Blank Inside, 100PK (64563)
- AT-A-GLANCE Move-A-Page Academic Weekly/Monthly Planners, 11 x 9, Black, 2021-2022 (70957E05)
- AT-A-GLANCE Book, Appt, Wkly, Pckt, Wirebnd (AAGG25000)
- AT-A-GLANCE Student Academic Planner (AAGCAW45100)
- AT-A-GLANCE Surface, Dryers, Month, 12X18 (AAGAW402028)
- AT-A-GLANCE 7 x 8.75 in. Weekly Appointment Planner Refill - Black (AT464886)
- AT-A-GLANCE Undated Wall Planner, 30/60 Day, Erasable (PM333-28)
- UNITED BOOK PRESS 8 x 10.5 in. Military Log Book Record Memorandum - Green (UN466581)
- At-A-Glance Planners