Shop All Planners
At-A-Glance
Plan. Write. Remember. Planning Notebook 2 Days/Page, 11 x 8 3/8, Gray
Mfr # 80620430
Zoro # G4062202
original price:
$16.55
5% off
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refills No
- Sheet Size 11 x 8.38
- Format Daily
- Color White
- Weight 1.417 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At-A-Glance
- MFR # 80620430
- Zoro # G4062202
- UPC # 38576028005
- Country of Origin Taiwan, Province of China
- Category Planners
Dimensions
Sheet Size | 11 x 8.38 |
Details
Refills | No |
Format | Daily |
Color | White |
Weight | 1.417 lbs |
Dated/Undated | Undated |
Double-Sided Clear Storage Pocket | |
Appointment Ruling | Open Scheduling |
Separate Sections | Event Planning; Index; Quick Reference; Three-Year Reference Calendar |
Binding Details | Twin-Wire |
Page Format | One Day per Two-Page Spread |
Binding Type | Wire-O |
Closure | Elastic Band |
Description
AT-A-GLANCE® Plan. Write. Remember. Planning Notebook Two Days Per Page, 11 x 8 3/8, Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASBRO Operation Game 34 pc (HSBB2176)
- ZORO SELECT Recycled Kraft Paper 18 In. x 250 ft., 40 lb. Basis Weight (48K980)
- BIC Exact, Ball Point Pen, Blue, PK12 (VCGN11-BE)
- CRAYOLA Fabric Markers, Fine Line, 10 Colors, 80 Count (BIN588215)
- AT-A-GLANCE At A Glance AAGPM1228 24 x 36 in. Wall Paper Planner - White (AAGPM1228)
- AT-A-GLANCE Book, Appt, Daily, Qtr Hourly (AAGG10000)
- AT-A-GLANCE Calendar, Deskpad, Easy Read (AAGSKLP2432)
- AT-A-GLANCE Contemporary Monthly Planner, 11.38 x 9.63, Blue Cover, 12-Month Jan to Dec: 2024 (70250X20)
- AT-A-GLANCE AT-A-GLANCE® Telephone/Address Book, 4-7/8 x 8, Black (8001105)
- AT-A-GLANCE Appointment Book, Black, 8-1/4 x 10-7/8" (70-957-05)
- AT-A-GLANCE Planner, 4-7/8 x 8", Simulated Leather (70-075-05)
- At-A-Glance Planners