Shop All Calendars
At-A-Glance
One-Page-Per-Day Planner Refills, 8.5 x 5.5, White, 2021
Mfr # 48112521
Zoro # G7329770
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refills Daily Planning Pages
- Sheet Size 8.5 x 5.5
- Color White
- Format One Day per Page
- For Use With AT-A-GLANCE® One-Page-Per-Day Planners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # 48112521
- Zoro # G7329770
- UPC # 38576260511
- Country of Origin China
- Category Calendars
Dimensions
Sheet Size | 8.5 x 5.5 |
Details
Item | Calendars and Planners |
Refills | Daily Planning Pages |
Color | White |
Format | One Day per Page |
For Use With | AT-A-GLANCE® One-Page-Per-Day Planners |
Weight | 1.28 lbs |
Julian Dates | Yes |
Dated/Undated | Dated |
Academic Year | No |
Appointment Ruling | 15-min, 7 AM to 7 PM (Mon-Sun) |
Seasonal Availability | Yes |
Reversible | No |
Refill Type | Daily Planning Pages |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Description
AT-A-GLANCE® 1-Page-Per-Day Planner Refills, 8.5 x 5.5, White, 2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Kids at Work Straight Borders, 36 Feet/Pack, PK6 (3315)
- RITE IN THE RAIN Receiving Record Book, 11" L, 8-1/2" W (425-MX)
- BROTHER Label, Blk/Wht, Acid-Free, .47" x 26.2 ft. (TZEAF231)
- RICE LAKE WEIGHING SYSTEMS Compact Bench Scale, 30kg/66 lb. Cap. (RLP-60S)
- AT-A-GLANCE At A Glance AAGSK4400 5 x 8 in. Daily Appointment Book; Leather - Black (AAGSK4400)
- AT-A-GLANCE 12 x 17" Wirebound Monthly Wall Calendar (PM52-28)
- AT-A-GLANCE 22 x 17" Burgundy Monthly Desk Calendar (89702)
- AT-A-GLANCE Calendar, Wall, 3-Month View (AAGPMLF1128)
- AT-A-GLANCE Loose Leaf Plastic Calendar Base, Black (E1900)
- AT-A-GLANCE At-A-Glance AAGPM11X28 Contemporary Three-Monthly Reference Wall Calendar (AAGPM11X28)
- HOUSE OF DOOLITTLE Calendar, Wall, Coastline (328)
- At-A-Glance Calendars